Shop All Rubber Cords
Zoro Select
PU Rubber Rod, 1 1/8 in x 6 in, 40A, Black
Mfr # BULK-RR-P40-72
Zoro # G102587260
product price: $27.25
/ea
$27.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Density 1.2 g/cc
- Color Black
- Water Resistance Good
- Material Polyurethane
- Elongation 600 %
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-RR-P40-72
- Zoro # G102587260
- UPC # 193005948061
- Country of Origin United States
- Category Rubber Cords
Dimensions
Overall Length Tolerance | +0.250 in/-0.000 in |
Overall Length | 6 in |
Diameter | 1 1/8 in |
Diameter Tolerance | +0.020 in/-0.010 in |
Details
Density | 1.2 g/cc |
Color | Black |
Water Resistance | Good |
Material | Polyurethane |
Elongation | 600 % |
Clarity | Opaque |
Grade | Standard |
Minimum Temperature | 0 Degrees F |
Compression Set | 5 % |
Weather Resistance | Fair |
Maximum Temperature | 200 Degrees F |
Item | Polyurethane Rod |
Durometer | 40A |
Temperature Range | 0 Degrees F to 200 Degrees F |
Tensile Strength | 2,100 psi |
Chemical Resistance | Fair |
Abrasion Resistance | Good |
Tear Strength | 21 N/mm |
Oil Resistance | Fair |
Shape | Rod |
Description
Polyurethane Rubber Rod
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Rubber Seal, D-Shaped, 0.63"W x 25 ft. (X109HT-25)
- ZORO SELECT Rubber, Silicone, 1/32"Thick, 24"x12", 30A (BULK-RS-S30-49)
- ZORO SELECT Foam Sheet, Open Cell, 24 in W, 72 in L, 4 in Thick, Natural (ZUSA-PU-231)
- ZORO SELECT Gray PVC Type 2 Plastic Rod 3 ft L, 1/4 in Dia. (BULK-PR-PVC-149)
- ZORO SELECT Rubber Cord, Buna, 4.5mm Dia, 10 Ft (ZUSA-RC-624)
- ZORO SELECT Rubber Cord, Neoprene, 1/4 In Dia, 100 Ft (ZUSA-RC-71)
- ZORO SELECT Rubber Cord, Buna, 5/8 In Dia, 25 Ft. (ZUSA-RC-57)
- ZORO SELECT Rubber Cord, Buna, 3/4 In Dia, 25 Ft. (ZUSA-RC-58)
- ZORO SELECT Rubber Cord, EPDM, 1/16 In Dia, 100 Ft (ZUSA-RC-10)
- ZORO SELECT Rubber Cord, Buna, 3/8 In, 25 Ft. (ZUSA-RC-1112)
- E. JAMES Rubber Cord, EPDM, 3/8 In Dia, 25 Ft (CSEPDM-3/8-25)
- Zoro Select Rubber Cords