Shop All Rubber Cords
Zoro Select
PU Rubber Rod, 1 1/2 in x 6 in, 75D, Black
Mfr # BULK-RR-P75-74
Zoro # G802587058
product price: $38.15
/ea
$38.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Grade Standard
- Minimum Temperature 0 Degrees F
- Water Resistance Good
- Elongation 230 %
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-RR-P75-74
- Zoro # G802587058
- UPC # 193005938215
- Country of Origin United States
- Category Rubber Cords
Dimensions
Diameter | 1 1/2 in |
Overall Length Tolerance | +0.250 in/-0.000 in |
Overall Length | 6 in |
Diameter Tolerance | +0.020 in/-0.010 in |
Details
Color | Black |
Grade | Standard |
Minimum Temperature | 0 Degrees F |
Water Resistance | Good |
Elongation | 230 % |
Temperature Range | 0 Degrees F to 200 Degrees F |
Chemical Resistance | Fair |
Item | Polyurethane Rod |
Density | 1.2 g/cc |
Shape | Rod |
Abrasion Resistance | Good |
Durometer | 75D |
Oil Resistance | Fair |
Tear Strength | 166 N/mm |
Weather Resistance | Fair |
Material | Polyurethane |
Clarity | Opaque |
Maximum Temperature | 200 Degrees F |
Tensile Strength | 7,500 psi |
Description
Polyurethane Rubber Rod
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear Cast Acrylic Sheet Stock 24" L x 12" W x 0.350" Thick (1UNR1)
- PROFESSIONAL PLASTICS Clear Extruded Acrylic Paper-Masked Sheet, 0.093 Thick, 24 X 24 (SACR.093CEP-24X24)
- ZORO SELECT 3/8" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 60A (BULK-RS-N60-27)
- ZORO SELECT Aluminum Sheet 5086, 4 ft Overall L (8107_24_48)
- ZORO SELECT Silicone Round Cord, 9/32" D, 100' L, 70A (ZUSA-RC-89)
- ZORO SELECT Rubber Cord, Viton, 3/8 In Dia, 10 Ft (ZUSA-RC-36)
- ZORO SELECT Rubber Cord, Neoprene, 1/4 In Dia, 25 Ft (ZUSA-RC-1012)
- ZORO SELECT Buna-N Round Cord, 9/32" D, 5' L, 70A, Black (ZUSA-RC-854)
- ZORO SELECT Cord Stock, Metal Detectable, 1/4x10 Ft. (ZUSA-RC-1589)
- ZORO SELECT Rubber Cord, Buna, 3/16 In Dia, 50Ft. (ZUSA-RC-897)
- E. JAMES Rubber Cord, Neoprene, 3/16 In Dia, 50 Ft (CSNEO-3/16-50)
- Zoro Select Rubber Cords