Shop All Rubber Rolls
Zoro Select
PU Roll, 80A, 10'x36"x2mm, Amber
Mfr # BULK-RS-P80-58
Zoro # G302583703
product price: $427.99
/ea
Free Shipping & Returns
$427.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyurethane
- Color Amber
- Backing Type Non-Adhesive
- Elongation 690 %
- Durometer 80A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-RS-P80-58
- Zoro # G302583703
- UPC # 193005947439
- Country of Origin China
- Category Rubber Rolls
Dimensions
Overall Length | 10 ft |
Nominal Size | 36 in x 10 ft |
Overall Width | 36 in |
Description
Polyurethane Rubber Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blue HDPE Cutting Board 12" L x 24" W x 0.500" Thick (22JM69)
- E. JAMES Rubber Cord, Silicone, 5/16 In Dia, 10 Ft (CSSIL-5/16-10)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 24 in L, 1/8 in Thick, Blue (1001311BLU)
- ZORO SELECT White Polypropylene Sheet Stock 48" L x 24" W x 0.125" Thick (BULK-PS-PP-39)
- ZORO SELECT SBR Rubber Roll No Adhesive, 60A, 1/8"T x 36"W x 10 Ft L (BULK-RS-SBR60-60)
- ZORO SELECT EPDM Rubber Roll No Adhesive, 60A, 1/4"T x 36"W x 10 Ft L (BULK-RS-E60-208)
- ZORO SELECT HS EPDM Rubber Roll No Adhesive, 60A, 1/16"T x 36"W x 10 Ft L (BULK-RS-E60HT-205)
- ZORO SELECT Viton Rubber Roll No Adhesive, 75A, 1/16"T x 36"W x 10 Ft L (BULK-RS-V75-205)
- ZORO SELECT EPDM Roll, 60A, 20'x36"x0.25", Black (BULK-RS-E60-702)
- ZORO SELECT Buna-N Roll, 70A, 20'x36"x0.125", Black (BULK-RS-H70-690)
- E. JAMES Rubber, SBR, 3/8 Th x 6 In W, 25 Ft, Black (1515-3/8X6X25)
- Zoro Select Rubber Rolls