Shop All Rubber Rolls
Zoro Select
PU Roll, 80A, 10'x36"x1mm, Amber
Mfr # BULK-RS-P80-56
Zoro # G102583880
product price: $325.99
/ea
Free Shipping & Returns
$325.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyurethane
- Color Amber
- Backing Type Non-Adhesive
- Elongation 690 %
- Standards ASTM D2000 BG 821
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-RS-P80-56
- Zoro # G102583880
- UPC # 193005947248
- Country of Origin China
- Category Rubber Rolls
Dimensions
Nominal Size | 36 in x 10 ft |
Overall Length | 10 ft |
Overall Width | 36 in |
Description
Polyurethane Rubber Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Stock, Al, 6061, 3/8 x 1 In, 6 Ft (2EZF8)
- ZORO SELECT U-Channel, AL 6063, 1 In Leg, 2 In x 8 ft (6ALY4)
- USA INDUSTRIALS Semi-Clear FDA Silicone Rubber Sheet - 60A - 1/8" T x 36" W x 12" L (BULK-RS-S60CLRFDA-52)
- ZORO SELECT Foil Roll, 304 SS, 0.002 Th x12 In W, 50 Ft (4UGK6)
- ZORO SELECT Buna-N Roll, 70A, 10'x12"x0.125", Black (BULK-RS-H70-199)
- ZORO SELECT Viton Rubber Roll No Adhesive, 75A, 1/4"T x 36"W x 10 Ft L (BULK-RS-V75-208)
- ZORO SELECT EPDM Roll, 60A, 20'x36"x0.25", Black (BULK-RS-E60-702)
- ZORO SELECT SBR Rubber Roll No Adhesive, 60A, 1/8"T x 36"W x 10 Ft L (BULK-RS-SBR60-60)
- ZORO SELECT Buna-N Roll, 70A, 20'x36"x0.125", Black (BULK-RS-H70-690)
- ZORO SELECT Viton Rubber Roll No Adhesive, 75A, 1/16"T x 36"W x 10 Ft L (BULK-RS-V75-205)
- USA INDUSTRIALS High Strength Buna-N Rubber Strip - 70A - 1/4" T x 6" W x 10ft. L (BULK-RS-BHS70-436)
- Zoro Select Rubber Rolls