Shop All Rubber Rolls
Zoro Select
PU Roll, 80A, 10'x36"x1.5mm, Amber
Mfr # BULK-RS-P80-57
Zoro # G602583755
product price: $345.99
/ea
Free Shipping & Returns
$345.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyurethane
- Color Amber
- Backing Type Non-Adhesive
- Elongation 690 %
- Grade Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-RS-P80-57
- Zoro # G602583755
- UPC # 193005947255
- Country of Origin China
- Category Rubber Rolls
Dimensions
Nominal Size | 36 in x 10 ft |
Overall Width | 36 in |
Overall Length | 10 ft |
Description
Polyurethane Rubber Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Cast AcrylicPlastic Disc, 10"Diameter x1/8"Length (BULK-PD-CAC-8)
- ZORO SELECT Hex Rod, Carbon Stl, 12L14, 5/8 In Hexx6 Ft (2HJW2)
- ONLINEMETALS 1.75" x 1.75" x 0.125" Carbon Steel Angle A36 Hot Rolled (9918)
- USA INDUSTRIALS Nylon Plastic Rod 6 ft L, 2 in Dia. (BULK-PR-NYL-21)
- ZORO SELECT Silicone Roll, 60A, 10'x12"x0.25 (BULK-RS-S60-201)
- ZORO SELECT Viton Rubber Roll No Adhesive, 75A, 1/16"T x 36"W x 10 Ft L (BULK-RS-V75-205)
- ZORO SELECT HS EPDM Rubber Roll No Adhesive, 60A, 1/16"T x 36"W x 10 Ft L (BULK-RS-E60HT-205)
- ZORO SELECT EPDM Roll, 60A, 20'x36"x0.25", Black (BULK-RS-E60-702)
- ZORO SELECT Viton Rubber Roll No Adhesive, 75A, 1/4"T x 36"W x 10 Ft L (BULK-RS-V75-208)
- ZORO SELECT Buna-N Roll, 70A, 20'x36"x0.125", Black (BULK-RS-H70-690)
- E. JAMES Roll, Hypalon, 1/8 in. Thick, 10 ft., 60A (330-1/8-10)
- Zoro Select Rubber Rolls