Shop All Rubber Sheets & Strips
Zoro Select
PU Ball, 5/8 in, Black, Standard Grade, 80A
Mfr # BULK-RB-P80-6
Zoro # G102587666
product price: $3.39
/ea
Sold in multiples of 3 for $10.17
$10.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyurethane
- Shape Ball
- Elongation 450 %
- Abrasion Resistance Good
- Compression Set 25 %
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-RB-P80-6
- Zoro # G102587666
- UPC # 193005974688
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Overall Diameter | 5/8 in |
Details
Item | Polyurethane Ball |
Material | Polyurethane |
Shape | Ball |
Elongation | 450 % |
Abrasion Resistance | Good |
Compression Set | 25 % |
Tensile Strength | 3,000 psi |
Minimum Temperature | -20 Degrees F |
Clarity | Opaque |
Durometer | 80A |
Oil Resistance | Fair |
Tear Strength | 50 N/mm |
Weather Resistance | Fair |
Color | Black |
Density | 1.25 g/cc |
Water Resistance | Good |
Chemical Resistance | Fair |
Temperature Range | -20 Degrees F to 180 Degrees F |
Maximum Temperature | 180 Degrees F |
Grade | Standard |
Description
Polyurethane Rubber Ball
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP MT1 To JT33 Drill Chuck Arbor (3700-0113)
- ZORO SELECT White Polypropylene Sheet Stock 24" L x 12" W x 0.500" Thick (BULK-PS-PP-16)
- USA INDUSTRIALS Cam and Groove Gasket, 1-1/16 (ZUSA-CAM-SFEP-1)
- ONLINEMETALS 0.025" Aluminum Sheet 3003-H14 (8086)
- ZORO SELECT Rubber Strip, EPDM, 1/4"Thick, 36"x2", 60A (BULK-RS-E60-895)
- ZORO SELECT 3/32" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 40A (BULK-RS-N40-221)
- ZORO SELECT HS Rnfcd Buna-N Rubber Sheet No Adh, 60A, 1/8"T x 12"W x 12"L (BULK-RS-HFR60-24)
- ZORO SELECT Rubber Sheet, EPDM, 1/8"Thick, 36"x12", 40A (BULK-RS-E40MIL-12)
- ZORO SELECT Rubber Sheet, Gum, 1/2"Thick, 24"x12", 40A (BULK-RS-NAT40-247)
- ZORO SELECT Silicone Sheet, 50A, 36"x36"x1/16", SemiClr (BULK-RS-S50CFDA-8)
- ZORO SELECT Roll, EPDM, 1/8 in. Thick, 25 ft., 60A (BULK-RS-E60-939)
- Zoro Select Rubber Sheets & Strips