Shop All Rubber Sheets & Strips
Zoro Select
PU Ball, 1/4 in, Black, Standard Grade, PK5
Mfr # BULK-RB-P80-2
Zoro # G702587615
product price: $3.89
/pk 5, $0.78/ea
Sold in multiples of 3 for $11.67
$11.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyurethane
- Compression Set 25 %
- Water Resistance Good
- Color Black
- Density 1.25 g/cc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-RB-P80-2
- Zoro # G702587615
- UPC # 193005974640
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Overall Diameter | 1/4 in |
Details
Item | Polyurethane Ball |
Material | Polyurethane |
Compression Set | 25 % |
Water Resistance | Good |
Color | Black |
Density | 1.25 g/cc |
Maximum Temperature | 180 Degrees F |
Weather Resistance | Fair |
Shape | Ball |
Temperature Range | -20 Degrees F to 180 Degrees F |
Oil Resistance | Fair |
Clarity | Opaque |
Tensile Strength | 3,000 psi |
Durometer | 80A |
Elongation | 450 % |
Tear Strength | 50 N/mm |
Minimum Temperature | -20 Degrees F |
Grade | Standard |
Chemical Resistance | Fair |
Abrasion Resistance | Good |
Description
Polyurethane Rubber Ball,Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plate Stock, Tread, 1009Stl, 1/4 InT, 2x4 Ft (HDP.25X24-48)
- ONLINEMETALS 2" x 2" x 0.1875" Carbon Steel Angle A36 Hot Rolled (9923)
- PROFESSIONAL PLASTICS Clear Extruded Acrylic Film-Masked Sheet, 0.250 Thick, 24 X 24 (SACR.250CEF-24X24)
- ZORO SELECT Buna-N Sheet, 90A, 5'x36"x1/16", Black (BULK-RS-H90-16)
- ZORO SELECT 1/2" Comm. Grade Neoprene Rubber Sheet, 12"x36", Black, 60A (BULK-RS-N60-14)
- ZORO SELECT Rubber Strip, Gum, 1/8"Thick, 36"x2", 40A (BULK-RS-NAT40-333)
- ZORO SELECT 3/16" Comm. Grade Buna-N Rubber Sheet, 36"x10 ft., Black, 40A (BULK-RS-H40-207)
- ZORO SELECT 3/32" Comm. Grade Buna-N Rubber Sheet, 12"x12", Black, 40A (BULK-RS-H40-242)
- ZORO SELECT Rubber, Hypalon, 1/16"Thick, 24"x12", 60A (BULK-RS-HPN60-11)
- ZORO SELECT Rubber, Recycled, 1/4"Thick, 48"x12", 60A (BULK-RS-RCY60-36)
- ZORO SELECT 1/4" High Grade Neoprene Rubber Strip, 4"x36", Black, 70A (BULK-RS-NHS70-904)
- Zoro Select Rubber Sheets & Strips