Shop All Rubber Sheets & Strips
Zoro Select
PU Ball, 1/2 in, Black, Standard Grade, 80A
Mfr # BULK-RB-P80-5
Zoro # G902587729
product price: $2.45
/ea
Sold in multiples of 4 for $9.80
$9.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyurethane
- Minimum Temperature -20 Degrees F
- Elongation 450 %
- Maximum Temperature 180 Degrees F
- Density 1.25 g/cc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-RB-P80-5
- Zoro # G902587729
- UPC # 193005974671
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Overall Diameter | 1/2 in |
Details
Item | Polyurethane Ball |
Material | Polyurethane |
Minimum Temperature | -20 Degrees F |
Elongation | 450 % |
Maximum Temperature | 180 Degrees F |
Density | 1.25 g/cc |
Water Resistance | Good |
Color | Black |
Chemical Resistance | Fair |
Compression Set | 25 % |
Durometer | 80A |
Weather Resistance | Fair |
Grade | Standard |
Tensile Strength | 3,000 psi |
Shape | Ball |
Oil Resistance | Fair |
Abrasion Resistance | Good |
Tear Strength | 50 N/mm |
Temperature Range | -20 Degrees F to 180 Degrees F |
Clarity | Opaque |
Description
Polyurethane Rubber Ball
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFESSIONAL PLASTICS Clear Extruded Acrylic Film-Masked Sheet, 0.062 Thick, 24 X 48 (SACR.062CEF-24X48)
- ZORO SELECT Sq Tube, 304SS, 1 1/2 ODx1 11/32 ID Sq, 6ft (4YUL2)
- PROFESSIONAL PLASTICS Nomex 410 Sheet, 0.010 X 36.000 X 36.000 [Each] (SNOMEX410.010X36.000X36.000)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 2 in W, 50 ft L, 3/16 in Thick, Black (CNES59316X2X50T)
- ZORO SELECT 1/16" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 60A (BULK-RS-N60-23)
- ZORO SELECT Roll, Vinyl, 1/16 in. Thick, 10 ft., 70A (BULK-RS-PVC70-28)
- ZORO SELECT Rubber Sheet, SBR, 1"Thick, 12"x12", 70A (BULK-RS-SBR75-165)
- ZORO SELECT Rubber Sheet, Gum, 3/8"Thick, 36"x12", 40A (BULK-RS-NAT40-13)
- ZORO SELECT 3/8" FDA Grade Neoprene Rubber Sheet, 12"x24", White, 50A (BULK-RS-N60FDA-245)
- ZORO SELECT Rubber Strip, 1/8" Thickness, 1/2" W (BULK-RS-S40-167)
- ZORO SELECT 1/16" High Grade Buna-N Rubber Sheet, 12"x12", Black, 70A (BULK-RS-BHS70-23)
- Zoro Select Rubber Sheets & Strips