Shop All PTFE Tubing
Zoro Select
PTFE Tubing, White, 140 psi, 1 ft
Mfr # ZUSA-HT-4282
Zoro # G600437562
original price:
$5.99
5% off
new price: $5.69
/ea
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PTFE
- Tube Hardness Shore D: 65
- Inside Dia. 4 mm
- Outside Dia. 6 mm
- Wall Thickness 1 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-4282
- Zoro # G600437562
- UPC # 193005079000
- Country of Origin China
- Category PTFE Tubing
Dimensions
Inside Dia. | 4 mm |
Outside Dia. | 6 mm |
Tube Length | 1 ft |
Tube Bend Radius | 35 mm |
Inside Diameter | 4 mm |
Outside Diameter | 6 mm |
Overall Length | 1 ft |
Bend Radius | 35 mm |
Description
Tubing, Application Beverage, Chemical, Food, Water, Color White, Hardness Shore D 65, Inside Diameter 4 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material PTFE, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 500 Degrees F, Outside Diameter 6 mm, Overall Length 1 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Chemical Resistant, High Temperature Resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Rainhead, Polished Chrome, Ceiling or Wall (76464-CP)
- ZORO SELECT 1/4" MNPT x 1-1/2" TBE Brass Pipe Nipple Sch 40 (706113-0424)
- MUELLER INDUSTRIES UNION PVC WHITE SOL 3/4 in. (164-634HC)
- HONEYWELL THERMAL SOLUTIONS L4079B1066 Mercury Free (L4079B1066)
- ZORO SELECT PTFE Tubing (ZUSA-HT-5052)
- ZORO SELECT Teflon PTFE Tubing, 1/8" ID x 1/4" OD x 25 Ft. L (ZUSA-HT-676)
- ZORO SELECT Teflon PTFE Tubing, .252" ID x .319" OD x 100 Ft. L (ZUSA-HT-1237)
- ZORO SELECT Teflon PTFE Tubing, 1/2" ID x 5/8" OD x 10 Ft. L (ZUSA-HT-698)
- ZORO SELECT Teflon PTFE Tubing, .189" ID x .256" OD x 25 Ft. L (ZUSA-HT-1252)
- ZORO SELECT Teflon PTFE Tubing, 3/8" ID x 1/2" OD x 5 Ft. L (ZUSA-HT-1592)
- PARKER Tubing, 1mm ID, PTFE, Natural, 25 ft (201-0300100-NT-25)
- Zoro Select PTFE Tubing