Shop All PTFE Tubing
Zoro Select
PTFE Tubing, White, 140 psi, 1 ft
Mfr # ZUSA-HT-4261
Zoro # G700436854
product price: $2.85
/ea
$2.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PTFE
- Tube Hardness Shore D: 65
- Inside Dia. 1 mm
- Outside Dia. 2 mm
- Wall Thickness 0.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-4261
- Zoro # G700436854
- UPC # 193005078973
- Country of Origin China
- Category PTFE Tubing
Dimensions
Inside Dia. | 1 mm |
Outside Dia. | 2 mm |
Tube Length | 1 ft |
Tube Bend Radius | 10 mm |
Overall Length | 1 ft |
Inside Diameter | 1 mm |
Outside Diameter | 2 mm |
Bend Radius | 10 mm |
Description
Tubing, Application Beverage, Chemical, Food, Water, Color White, Hardness Shore D 65, Inside Diameter 1 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material PTFE, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 500 Degrees F, Outside Diameter 2 mm, Overall Length 1 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Chemical Resistant, High Temperature Resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Service, 1.28 Gpf Piston Cover Assembly (1388294)
- ZORO SELECT Black Steel Slip On Flange Class 150 (FLCS1RFSO212)
- KINGSTON BRASS 1/2" Sweat x 3/8" O.D. Comp, Angle Shut Off Valve W/ 5" Extension, Blk (CC83200DX)
- ZORO SELECT 3/4" FNPT Ball Cone Spring Check Valve (FP CHK 687-12F12F-F)
- ZORO SELECT Teflon PTFE Tubing, 1/8" ID x 1/4" OD x 2 Ft. L (ZUSA-HT-1604)
- ZORO SELECT Tubing, PTFE, 1" I.D., 1-1/8" O.D. (ZUSA-HT-3367)
- ZORO SELECT Teflon PTFE Tubing, 1/16" ID x 1/8" OD x 10 Ft. L (ZUSA-HT-689)
- ZORO SELECT Teflon PTFE Tubing, .189" ID x .256" OD x 10 Ft. L (ZUSA-HT-1260)
- ZORO SELECT Teflon PTFE Tubing, 3/8" ID x 1/2" OD x 100 Ft. L (ZUSA-HT-648)
- ZORO SELECT Teflon PTFE Tubing, 1/4" ID x 3/8" OD x 5 Ft. L (ZUSA-HT-1590)
- ZORO SELECT Teflon PTFE Tubing, 1/8" ID x 1/4" OD x 25 Ft. L (ZUSA-HT-676)
- Zoro Select PTFE Tubing