Shop All O-Ring Assortments
Zoro Select
PTFE Plastic Sheet, 3/32" Thick x 12" Wide x 24" L
Mfr # BULK-PS-PTFE-22
Zoro # G2420968
product price: $50.85
/ea
$50.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PTFE
- Color White
- Plastic Material PTFE
- Plastic Thickness 0.09375 in
- Tensile Strength 3,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-PS-PTFE-22
- Zoro # G2420968
- UPC # 193005044015
- Country of Origin China
- Category O-Ring Assortments
Dimensions
Plastic Width | 12 in |
Plastic Length | 24 in |
Plastic Width Tolerance | +/-1.000 in |
Plastic Length Tolerance | +/-1.000 in |
Nominal Size | 12 in W x 24 in L |
Description
Sheet Stock, PTFE, Grade Standard, Plastic Length 24 in, Plastic Width 12 in, Plastic Thickness 0.09375 in, White, Plastic Clarity Opaque, Tensile Strength 3,000 psi, Impact Strength 3.5 ft-lb/in, Friction Coefficient 0.07, Water Absorption 0.01 Percent, Temperature Range -290 Degrees to 500 Degrees F, Plastic Density 0.078 lb/cu in, Plastic Hardness 55D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDOVA TILES ANDOVA TILES Giovan 1" x 4" Glass Brick Joint Mosaic Tile (ANDGIO401)
- ZORO SELECT Disc Spring, Belleville, 0.4375,302 SS, PK6 (1NEH6)
- CAL-ROYAL 3-3/4 Heavy Duty Jumbo Spring Door Stop Screw and Metal Base, US26 Bright Chrome (JFS13-26)
- DON-JO 2-1/4" Full Lip Strike with 1-3/4" Extended Lip (EL175605)
- ZORO SELECT O-Ring Asst, Silicone, 436 Pcs, 36Szs (3CVZ8)
- ZORO SELECT O-Ring Assortment, PTFE, 325 Pcs, 36 Sizes (1RHA1)
- ZORO SELECT O-Ring Asst, Buna, 436 Pcs, 36 Szs (3CWA5)
- ZORO SELECT O Ring Assortment, Viton, 1110 Pcs, 150 Szs (1RGY5)
- ZORO SELECT O-Ring Assortment, Buna N, 382 Pcs, 30 Szs (1RGX6)
- ZORO SELECT O-Ring Assortment, Buna N, 385 Pcs, 30 Szs (1RGY2)
- CTA MANUFACTURING Lock Ring Pliers (CTA8840)
- Zoro Select O-Ring Assortments