Zoro Select

PTFE Plastic Sheet, 3/32" Thick x 12" Wide x 12" L


product price: $38.55
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Material PTFE
  • Color White
  • Plastic Properties Chemical Resistant
  • Impact Strength 3.5 ft-lb/in
  • Plastic Length 12 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Plastic Length 12 in
Plastic Width 12 in
Nominal Size 12 in W x 12 in L
Plastic Width Tolerance +/-1.000 in
Plastic Length Tolerance +/-1.000 in

Description

Sheet Stock, PTFE, Grade Standard, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 0.09375 in, White, Plastic Clarity Opaque, Tensile Strength 3,000 psi, Impact Strength 3.5 ft-lb/in, Friction Coefficient 0.07, Water Absorption 0.01 Percent, Temperature Range -290 Degrees to 500 Degrees F, Plastic Density 0.078 lb/cu in, Plastic Hardness 55D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.