Zoro Select

PTFE Plastic Sheet, 3/16" Thick x 6" Wide x 6" L


product price: $19.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material PTFE
  • Color White
  • Min. Temp. (F) -290 Degrees F
  • Plastic Properties Chemical Resistant
  • Operating Temp. Range -290 Degrees to 500 Degrees F
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Plastic Length 6 in
Plastic Width 6 in
Plastic Length Tolerance +/-1.000 in
Plastic Width Tolerance +/-1.000 in
Nominal Size 6 in W x 6 in L

Description

Sheet Stock, PTFE, Grade Standard, Plastic Length 6 in, Plastic Width 6 in, Plastic Thickness 0.1875 in, White, Plastic Clarity Opaque, Tensile Strength 3,000 psi, Impact Strength 3.5 ft-lb/in, Friction Coefficient 0.07, Water Absorption 0.01 Percent, Temperature Range -290 Degrees to 500 Degrees F, Plastic Density 0.078 lb/cu in, Plastic Hardness 55D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.