Shop All O-Ring Assortments
Zoro Select
PTFE Plastic Sheet, 1/8" Thick x 12" Wide x 12" L
Mfr # BULK-PS-PTFE-14
Zoro # G2421074
product price: $58.49
/ea
$58.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PTFE
- Color White
- Plastic Length 12 in
- Operating Temp. Range -290 Degrees to 500 Degrees F
- Plastic Thickness 0.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-PS-PTFE-14
- Zoro # G2421074
- UPC # 193005043520
- Country of Origin China
- Category O-Ring Assortments
Dimensions
Plastic Length | 12 in |
Plastic Width | 12 in |
Nominal Size | 12 in W x 12 in L |
Plastic Width Tolerance | +/-1.000 in |
Plastic Length Tolerance | +/-1.000 in |
Description
Sheet Stock, PTFE, Grade Standard, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 0.125 in, White, Plastic Clarity Opaque, Tensile Strength 3,000 psi, Impact Strength 3.5 ft-lb/in, Friction Coefficient 0.07, Water Absorption 0.01 Percent, Temperature Range -290 Degrees to 500 Degrees F, Plastic Density 0.078 lb/cu in, Plastic Hardness 55D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN Reserve Satin Black Door Levers (HDSQUCSR190)
- DELTANA Satin Chrome Cover Plate (DASHCPU26D)
- DELTANA Pull, 4" Unlacquered Bright Brass (WP026U3-UNL)
- RAYMOND ISO D Die Spring, XHD, 31.75mmx178mm (306628D)
- ZORO SELECT PTFE Plastic Sheet, 3/16" Thick x 24" Wide x 48" L (BULK-PS-PTFE-185)
- ZORO SELECT O-Ring Assortment, Buna N, 385 Pcs, 30 Szs (1RGY1)
- ZORO SELECT O-Ring Assortment, Buna N, 485 Pcs, 37 Szs (1RGZ3)
- ZORO SELECT Buna O-Ring Asst, Steel Cabinet, 1324 Pc (5JKC1)
- ZORO SELECT O-Ring Assortment, Buna N, 200 Pcs, 12 Szs (1RGX5)
- ZORO SELECT O Ring Assortment, Viton, 500 Pcs, 36 Sizes (1RGY7)
- CTA MANUFACTURING Piston Ring Installer (CTA2028)
- Zoro Select O-Ring Assortments