Shop All O-Ring Assortments
Zoro Select
PTFE Plastic Sheet, 1/4" Thick x 24" Wide x 48" L
Mfr # BULK-PS-PTFE-186
Zoro # G2421424
product price: $465.99
/ea
Free Shipping & Returns
$465.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PTFE
- Color White
- Operating Temp. Range -290 Degrees to 500 Degrees F
- Plastic Color White
- Material Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-PS-PTFE-186
- Zoro # G2421424
- UPC # 193005323929
- Country of Origin China
- Category O-Ring Assortments
Dimensions
Plastic Width | 24 in |
Plastic Length | 4 ft |
Plastic Length Tolerance | +/-1.000 in |
Plastic Width Tolerance | +/-1.000 in |
Nominal Size | 24 in W x 48 in L |
Description
Sheet Stock, PTFE, Grade Standard, Plastic Length 4 ft, Plastic Width 24 in, Plastic Thickness 0.25 in, White, Plastic Clarity Opaque, Tensile Strength 3,000 psi, Impact Strength 3.5 ft-lb/in, Friction Coefficient 0.07, Water Absorption 0.01 Percent, Temperature Range -290 Degrees to 500 Degrees F, Plastic Density 0.078 lb/cu in, Plastic Hardness 55D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT PRODUCTS 2-3/4" H zinc plated Door and Butt Hinge (V650ZP)
- NATIONAL GUARD Door Bumper Threshold, Smooth Top, 4 ft. (950V-4)
- BEST Knob Lockset, Mechanical, Entrance, Grd. 1 (8K37AB4AS3626)
- ANVIL Roughneck Gasket, Grade E, 2-1/2 In. (0390077527)
- ZORO SELECT O-Ring Asst, Buna, 436 Pcs, 36 Szs (3CWA4)
- ZORO SELECT O-Ring Assortment, Metric, 32 Szs, 426Pcs (5RLU2)
- ZORO SELECT O-Ring Asst, Silicone, 200 Pcs, 12Szs (3CVZ7)
- ZORO SELECT O-Ring Asst, Flange, Buna N, 216 Pcs (5JJT9)
- ZORO SELECT O-Ring Asst, Buna N And Viton, 610 PC (DISP-OR810)
- ZORO SELECT O-Ring Asst, Silicone, 436 Pcs, 36Szs (3CVZ8)
- DANCO O'Ring 11/16X7/8X3/32 (35730W)
- Zoro Select O-Ring Assortments