Shop All O-Ring Assortments
Zoro Select
PTFE Plastic Sheet, 1/4" Thick x 12" Wide x 12" L
Mfr # BULK-PS-PTFE-16
Zoro # G2420995
product price: $81.99
/ea
Free Shipping & Returns
$81.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PTFE
- Color White
- Tensile Strength 3,000 psi
- Plastic Color White
- Plastic Thickness 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-PS-PTFE-16
- Zoro # G2420995
- UPC # 193005043742
- Country of Origin China
- Category O-Ring Assortments
Dimensions
Plastic Length | 12 in |
Plastic Width | 12 in |
Nominal Size | 12 in W x 12 in L |
Plastic Width Tolerance | +/-1.000 in |
Plastic Length Tolerance | +/-1.000 in |
Description
Sheet Stock, PTFE, Grade Standard, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 0.25 in, White, Plastic Clarity Opaque, Tensile Strength 3,000 psi, Impact Strength 3.5 ft-lb/in, Friction Coefficient 0.07, Water Absorption 0.01 Percent, Temperature Range -290 Degrees to 500 Degrees F, Plastic Density 0.078 lb/cu in, Plastic Hardness 55D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OEM OEM NEW : 2021 Kia Sorento / Emergency Key / PN:81996-P2710 (EKB-KIA-P2710)
- FALCON Falcon T511BD626 T Series Format Entry / Office Dane Lever Lock Less Core 23981145 Latch 5164 Strike (T511BD626)
- EKENA MILLWORK Large Burnett Decorative Fretwork Wall Panels in Architectural Grde PVC, 43 7/8"W x 23 3/8"H x 3/8"T (WALP24X24BUR)
- ZORO SELECT Door Viewer, Brass, 200 Deg Viewing Angle (1HEW3)
- ZORO SELECT O-Ring Asst, MaxKit, Buna 70A, 1415Pc (5JJT7)
- ZORO SELECT PTFE Plastic Sheet, 3/16" Thick x 24" Wide x 48" L (BULK-PS-PTFE-185)
- ZORO SELECT O-Ring Asst, Buna, 436 Pcs, 36 Szs (3CWA4)
- ZORO SELECT O-Ring Asst, MaxKit, Buna 90A, 1415Pc (5JJT8)
- ZORO SELECT O-Ring Assortment, Buna N, 500 Pcs, 36 Szs (1RGY3)
- ZORO SELECT O-Ring Assortment, Viton, 461 Pcs, 33 Sizes (1RGZ2)
- DANCO O'Ring 1/4X3/8X1/16 (35722W)
- Zoro Select O-Ring Assortments