Shop All Pipe Thread Sealant Tape
Zoro Select
PTFE Joint Sealant, 3/4 x 15 Ft
Mfr # 21TF50
Zoro # G5803847
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PTFE
- Width 3/4 in
- Length 180 in
- Thickness 0.27 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 21TF50
- Zoro # G5803847
- UPC # 190735424070
- Country of Origin China
- Category Pipe Thread Sealant Tape
Dimensions
Width | 3/4 in |
Length | 180 in |
Overall Width x Length | 3/4 in x 15 ft |
Overall Width | 3/4 in |
For Maximum Thread Diameter | 1 1/2 in |
Overall Length | 15 ft |
Description
Gasket-Making Tape, Specific Sealing Application General Purpose Thread Sealing, Series Not Applicable, Overall Width 3/4 in, Overall Length 15 ft, Minimum Operating Temperature -400 Degrees F, Maximum Operating Temperature 600 Degrees F, Maximum Operating Pressure for Liquids 3,000 psi, Maximum Operating Pressure for Gases 3,000 psi, Maximum Linear Density 1.5 g/cc, Minimum Linear Density 1.2 g/cc, Color White, Tape Type Joint Sealant Tape, For Maximum Thread Diameter 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET-LUBE Joint/Drill Collar Compound, 1 gal, Pail, Metallic, 21 (11023)
- SHURTECH BRANDS Duck, COLORED DUCT TAPE, 3in CORE, 1.88in X 20 YDS, BLACK (1265013)
- HANDI-FOAM Spray Foam Sealant, 24 oz, Creme (P30271)
- ZINSSER Popcorn Ceiling Patch, 1 qt, Pail, White, Ready-Mixed Popcorn Ceiling Patch (76084)
- ZORO SELECT Thread Sealant Tape, 1/2 in W x 21 ft L, 8.5 mil Thick, White, 1 Pk (21TF19)
- ZORO SELECT Sealant Tape, 3/4 x 520 In (21TF30)
- ZORO SELECT Thread Sealant Tape, White, PTFE, 260" L (50011)
- ZORO SELECT Valve Stem Packing, 3/32x240 In (21TF44)
- ZORO SELECT Thread Sealant Tape, 3/4 in W x 43 ft L, 13.5.mil Thick, White, 1 Pk (21TF21)
- ZORO SELECT Valve Stem Packing, 5/32x120 In (21TF45)
- AA THREAD AA Thread Seal Blue 3/4 in. W X 520 in. L Thread Seal Tape 0.4 oz (01440101)
- Zoro Select Pipe Thread Sealant Tape