Shop All Film Tape
Zoro Select
PTFE Joint Sealant, 1/4 x 50 Ft
Mfr # 21TF47
Zoro # G7606751
original price:
$71.89
5% off
new price: $68.29
/ea
$68.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material PTFE
- Tape Width 1/4"
- Tape Length 600"
- Tape Shape Continuous Roll
- Tape Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 21TF47
- Zoro # G7606751
- UPC # 190735424049
- Country of Origin China
- Category Film Tape
Dimensions
Tape Width | 1/4" |
Tape Length | 600" |
Width | 1/4 in |
Length | 600 in |
Overall Length | 50 ft |
For Maximum Thread Diameter | 1 1/2 in |
Overall Width | 1/4 in |
Overall Width x Length | 1/4 in x 50 ft |
Description
Gasket-Making Tape, Specific Sealing Application General Purpose Thread Sealing, Series Not Applicable, Overall Width 1/4 in, Overall Length 50 ft, Minimum Operating Temperature -400 Degrees F, Maximum Operating Temperature 600 Degrees F, Maximum Operating Pressure for Liquids 3,000 psi, Maximum Operating Pressure for Gases 3,000 psi, Maximum Linear Density 1.5 g/cc, Minimum Linear Density 1.2 g/cc, Color White, Tape Type Joint Sealant Tape, For Maximum Thread Diameter 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Duct Tape, 2 In x 60 yd, 10.5 mil, Black (6969)
- CHRISTYS Pipe Cement, Orange, 8 oz. (RH-OCPVC-HP-24)
- WELD MOUNT AT-13 - 10:1 Gun Plunger f/AT-6030 Adhesive - Single (8013)
- PRO SEAL High Temp., Sensor-Safe RTV Silicone Sealant, 3 oz, Red, Temp Range -70 to 650 Degrees F (80726)
- ZORO SELECT Film Tape, Acrylic Adhesive, Clear (2187C-6" X 25')
- ZORO SELECT Film Tape, Acrylic Adhesive, Blue (2A87B-6"X25')
- ZORO SELECT Special Use Tape, Red, 3/4In x 120Ft (8R579)
- ZORO SELECT Film Tape, Acrylic Adhesive, Clear (3187-12" X 300')
- ZORO SELECT Film Tape, Acrylic Adhesive, Clear (2125C-6"X25')
- ZORO SELECT PTFE Joint Sealant, 3/8 x 25 Ft (21TF48)
- 3M Film Tape, Polyester, Ylw, 1In x 72Yd, PK36 (56-YELLOW-1"X72YD*)
- Zoro Select Film Tape