Shop All Adhesive Discs
Zoro Select
PSA Sanding Disc, Coated, 9" dia., 80 Grit
Mfr # 69957308115
Zoro # G5624619
original price:
$10.65
9% off
new price: $9.59
/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 80
- Vacuum Hole Design Non-Vacuum
- Abrasive Material Aluminum Oxide
- Grade Coarse
- Backing Material Cloth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 69957308115
- Zoro # G5624619
- Country of Origin United States
- Category Adhesive Discs
Dimensions
Disc Diameter | 9 in |
Overall Diameter | 9 in |
Details
Item | PSA Sanding Disc |
Grit | 80 |
Vacuum Hole Design | Non-Vacuum |
Abrasive Material | Aluminum Oxide |
Grade | Coarse |
Backing Material | Cloth |
Series | XC0878 |
Abrasive Type | Coated |
Abrasive Grit | 80 / P80 |
Disc Backing Material | Cloth |
Abrasive Grade | Medium |
Backing Weight | X |
Color | Brown |
Vacuum Hole Pattern | Non-Vacuum |
Disc Grit | 80 |
Backing Material Type | Cloth |
Number of Vacuum Holes | Non-Vacuum |
Abrasive Type - Grade - Grit | Coated - 80 / P80 |
Product Type | PSA Disc |
Backing Material & Wt | X Wt Cloth |
Coating Coverage | Closed |
Backing Material Weight | X |
Description
PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cloth, Backing Weight X, Coating Coverage Closed, Grit 80, Overall Diameter 9 in, Product Type PSA Disc, Series XC0878, Number of Vacuum Holes Non-Vacuum, Color Brown, Grade Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 12" Standard Twist Knot Wire Wheel .014" Steel Fill 1-1/4" Arbor Hole (8209)
- DEWALT XP(TM) Ceramic Fast Grind Wheel (DWA8909FH)
- MIRKA Foam, Grip Disc, 3", P3000 Grit, PK20 (8A-203-3000)
- 3M Paper Disc, Medium, 80, Brown, 10 in., PK10 (7000118869)
- ZORO SELECT PSA Sanding Disc, Coated, 5" dia., Grit 60 (08834172019)
- ZORO SELECT PSA Sanding Disc, Coated, 6" dia., 400 Grit (05539520276)
- ZORO SELECT PSA Sanding Disc, Coated, 5" dia., 400 Grit (05539518105)
- ZORO SELECT PSA Sanding Disc, Coated, 5" dia., 240 Grit (05539520260)
- ZORO SELECT PSA Sanding Disc, Coated, 6" dia., 400 Grit (05539518164)
- ZORO SELECT PSA Sanding Disc, Coatd, 12", Grit 120, PK25 (08834173051)
- VSM VSM 12" Diameter PSA Sanding Disc, Zirconia, 120G, X-Weight, PK 10 (121368)
- Zoro Select Adhesive Discs