Shop All Adhesive Discs
Zoro Select
PSA Sanding Disc, Coated, 6" dia., 400 Grit
Mfr # 05539518164
Zoro # G5555267
original price:
$42.29
9% off
new price: $38.15
/ea
$38.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit P400
- Vacuum Hole Design Non-Vacuum
- Abrasive Material Aluminum Oxide
- Grade Super Fine
- Backing Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 05539518164
- Zoro # G5555267
- UPC # 055395181643
- Country of Origin Canada
- Category Adhesive Discs
Dimensions
Disc Diameter | 6 in |
Overall Diameter | 6 in |
Description
PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight B, Coating Coverage Open, Grit P400, Overall Diameter 6 in, Product Type PSA Disc, Series B0912DO, Resistance Properties Load, Number of Vacuum Holes Non-Vacuum, Color Red, Grade Super Fine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PSA Sanding Disc, Cloth, 12in, P100G, PK10 (7000118894)
- UNITED ABRASIVES/SAIT Depressed Center Grinding Wheel, 27, 5" Dia, 1/4" Thick, 5/8"-11 Arbor Hole Size, Aluminum Oxide (20170)
- DIAMOND VANTAGE CutOff Whl, 4-1/2"x1/2"x7/8", 13600rpm, PK5 (DXE0130P4505C)
- WEILER 4-1/2" x .045" TIGER INOX Type 27 Cutting Wheel, INOX60S, , 5/8"-11 (58109)
- ZORO SELECT PSA Sanding Disc, Coated, 5" dia., 150 Grit (05539520264)
- ZORO SELECT PSA Sanding Disc, Coated, 1" dia., 100 Grit (08834171134)
- ZORO SELECT PSA Sanding Disc, Coated, 5" dia., 240 Grit (05539520260)
- ZORO SELECT PSA Sanding Disc, Coated, 6" dia., 320 Grit (05539520322)
- ZORO SELECT PSA Sanding Disc, Coatd, 12", Grit 120, PK25 (08834173051)
- ZORO SELECT PSA Sanding Disc, Coated, 5" dia., 180 Grit (05539520263)
- NORTON ABRASIVES PSA Sanding Disc, AlO, Cloth, 12 In, 36 Grit (66261136635)
- Zoro Select Adhesive Discs