Shop All Adhesive Discs
Zoro Select
PSA Sanding Disc, Coated, 6" dia., 320 Grit
Mfr # 05539520322
Zoro # G5110423
$0.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit P320
- Vacuum Hole Design 6 Hole
- Abrasive Material Aluminum Oxide
- Grade Very Fine
- Backing Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 05539520322
- Zoro # G5110423
- UPC # 055395203222
- Country of Origin Canada
- Category Adhesive Discs
Dimensions
Disc Diameter | 6 in |
Overall Diameter | 6 in |
Details
Item | Hook-and-Loop Sanding Disc |
Grit | P320 |
Vacuum Hole Design | 6 Hole |
Abrasive Material | Aluminum Oxide |
Grade | Very Fine |
Backing Material | Paper |
Series | B0912DO |
Abrasive Type | Coated |
Abrasive Grit | 280 / P320 |
Disc Backing Material | Paper |
Abrasive Grade | Very Fine |
Backing Weight | B |
Color | Red |
Backing Material Type | Paper |
Vacuum Hole Pattern | 6 Hole |
Backing Material Weight | B |
Coating Coverage | Open |
Abrasive Type - Grade - Grit | Coated - 280 / P320 |
Backing Material & Wt | B Wt Paper |
Number of Vacuum Holes | 6 |
Resistance Properties | Load, Tear |
Disc Grit | P320 |
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight B, Coating Coverage Open, Grade Very Fine, Grit P320, Overall Diameter 6 in, Series B0912DO, Resistance Properties Load, Tear, Number of Vacuum Holes 6, Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHAVIV Deburring Replacement Blade, F 12 (151-29049)
- CLESCO SD-016008-04NL Standard Nut Lock Sanding Drum with Shank (SD-016008-04NL)
- STANDARD ABRASIVES Std Abrsvs A/O Unitized Whl 882141,821 3 (882141)
- CS UNITEC Brilliance-Clean Canister w/Spray Bottle (40051)
- ZORO SELECT PSA Sanding Disc, Coated, 5" dia., 150 Grit (05539520264)
- ZORO SELECT PSA Sanding Disc, Coated, 5" dia., 240 Grit (05539520260)
- ZORO SELECT PSA Sanding Disc, Coatd, 12", Grit 120, PK25 (08834173051)
- ZORO SELECT PSA Sanding Disc, Coated, 6" dia., 150 Grit (05539520285)
- ZORO SELECT Sanding Disc, Coated, 6" dia., 180 Grit (05539520284)
- ZORO SELECT PSA Sanding Disc, Coated, 5" dia., Grit 100 (08834172021)
- NORTON ABRASIVES Hand Pad Holder, 3-1/4 in., Plastic, PK10 (66261047583)
- Zoro Select Adhesive Discs