Shop All Adhesive Discs
Zoro Select
PSA Sanding Disc, Coated, 6" dia., 150 Grit
Mfr # 05539520285
Zoro # G5110469
product price: $0.67
/ea
$0.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit P150
- Vacuum Hole Design Non-Vacuum
- Abrasive Material Aluminum Oxide
- Grade Medium
- Backing Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 05539520285
- Zoro # G5110469
- UPC # 055395202850
- Country of Origin Canada
- Category Adhesive Discs
Dimensions
Disc Diameter | 6 in |
Overall Diameter | 6 in |
Details
Item | Hook-and-Loop Sanding Disc |
Grit | P150 |
Vacuum Hole Design | Non-Vacuum |
Abrasive Material | Aluminum Oxide |
Grade | Medium |
Backing Material | Paper |
Series | B0912DO |
Abrasive Type | Coated |
Abrasive Grit | 150 / P150 |
Disc Backing Material | Paper |
Abrasive Grade | Fine |
Backing Weight | B |
Color | Red |
Abrasive Type - Grade - Grit | Coated - 150 / P150 |
Vacuum Hole Pattern | Non-Vacuum |
Backing Material & Wt | B Wt Paper |
Backing Material Weight | B |
Coating Coverage | Open |
Number of Vacuum Holes | Non-Vacuum |
Resistance Properties | Load, Tear |
Backing Material Type | Paper |
Disc Grit | P150 |
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight B, Coating Coverage Open, Grade Medium, Grit P150, Overall Diameter 6 in, Series B0912DO, Resistance Properties Load, Tear, Number of Vacuum Holes Non-Vacuum, Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Hnd Snd Metal Fnshng Pd 7414NA, PK10 (7414NA)
- PFERD Coated Belt, Al/Oxd, 6"x48", 60 Grit, Coated, 6" W, 48" L, 60 Grit, Aluminum Oxide (49467)
- NORTON ABRASIVES Flap Disc, 5 In x 36 Grit, 7/8 (66623399148)
- SUPERIOR ABRASIVES Cartridge Roll, 1/4x1.5x1/8, AO, Grit 80 (A013361)
- ZORO SELECT PSA Sanding Disc, Coated, 5" dia., Grit 60 (08834172019)
- ZORO SELECT PSA Sanding Disc, Coated, 5" dia., 400 Grit (05539518105)
- ZORO SELECT Sanding Disc, Coated, 6" dia., 180 Grit (05539520284)
- ZORO SELECT PSA Sanding Disc, Coated, 5" dia., 240 Grit (05539520260)
- ZORO SELECT PSA Sanding Disc, Coated, 5" dia., Grit 120 (08834172022)
- ZORO SELECT PSA Sanding Disc, Coated, 5" dia., Grit 100 (08834172021)
- DIABLO StickFast 5 in. Ceramic Blend Pressure Sensitive Adhesive Sanding Disc 180 Grit Very Fine 50 (DCD050180P50G)
- Zoro Select Adhesive Discs