Shop All Adhesive Discs
Zoro Select
PSA Sanding Disc, Coated, 6" dia., 100 Grit
Mfr # 05539520288
Zoro # G5073253
product price: $0.68
/ea
$0.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit P100
- Vacuum Hole Design Non-Vacuum
- Abrasive Material Aluminum Oxide
- Grade Medium
- Backing Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 05539520288
- Zoro # G5073253
- UPC # 055395202881
- Country of Origin Canada
- Category Adhesive Discs
Dimensions
Disc Diameter | 6 in |
Overall Diameter | 6 in |
Details
Item | Hook-and-Loop Sanding Disc |
Grit | P100 |
Vacuum Hole Design | Non-Vacuum |
Abrasive Material | Aluminum Oxide |
Grade | Medium |
Backing Material | Paper |
Series | B0912DO |
Abrasive Type | Coated |
Abrasive Grit | 100 / P100 |
Disc Backing Material | Paper |
Abrasive Grade | Medium |
Backing Weight | B |
Color | Red |
Disc Grit | P100 |
Vacuum Hole Pattern | Non-Vacuum |
Backing Material Type | Paper |
Backing Material & Wt | B Wt Paper |
Abrasive Type - Grade - Grit | Coated - 100 / P100 |
Resistance Properties | Load, Tear |
Coating Coverage | Open |
Number of Vacuum Holes | Non-Vacuum |
Backing Material Weight | B |
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight B, Coating Coverage Open, Grade Medium, Grit P100, Overall Diameter 6 in, Series B0912DO, Resistance Properties Load, Tear, Number of Vacuum Holes Non-Vacuum, Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 2-1/2" Mtd Flared Cup Brush - .014 CS Wire, 1/4" Shank (82859)
- NORTON ABRASIVES Gemini Grinding Plug, Sq Tip, 1.5Dia, 2.5L, 24GR, AO (61463622351)
- UNITED ABRASIVES/SAIT Cut-Off & Grinding Wheel, 27, 6" Dia, 1/8" Thick, 7/8" Arbor Hole Size, Zirconia Alumina (20030)
- UNEEDA Sanding Disc 5" x 9 Hole FILMTEK Hook & Loop Grit #100 (Festool 5x9) (M-177099)
- ZORO SELECT Sanding Disc, Coated, 6" dia., 180 Grit (05539520284)
- ZORO SELECT PSA Sanding Disc, Coated, 5" dia., 150 Grit (05539520264)
- ZORO SELECT PSA Sanding Disc, Coated, 5" dia., 180 Grit (05539520263)
- ZORO SELECT PSA Sanding Disc, Coatd, 12", Grit 120, PK25 (08834173051)
- ZORO SELECT PSA Sanding Disc, Coated, 5" dia., 240 Grit (05539520260)
- ZORO SELECT PSA Sanding Disc, Coated, 6" dia., 320 Grit (05539520322)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 1in, 120 Grit (30384)
- Zoro Select Adhesive Discs