Shop All Adhesive Discs
Zoro Select
PSA Sanding Disc, Coated, 5" dia., Grit 60
Mfr # 08834172019
Zoro # G5937458
product price: $3.59
/ea
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 60
- Vacuum Hole Design Non-Vacuum
- Abrasive Material Aluminum Oxide
- Grade Coarse
- Backing Material Cloth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 08834172019
- Zoro # G5937458
- UPC # 088341720191
- Country of Origin United States
- Category Adhesive Discs
Dimensions
Disc Diameter | 5 in |
Overall Diameter | 5 in |
Details
Item | PSA Sanding Disc |
Grit | 60 |
Vacuum Hole Design | Non-Vacuum |
Abrasive Material | Aluminum Oxide |
Grade | Coarse |
Backing Material | Cloth |
Series | XC0878 |
Abrasive Type | Coated |
Abrasive Grit | 60 / P60 |
Disc Backing Material | Cloth |
Abrasive Grade | Coarse |
Backing Weight | X |
Color | Brown |
Disc Grit | 60 |
Backing Material Type | Cloth |
Number of Vacuum Holes | Non-Vacuum |
Backing Material & Wt | X Wt Cloth |
Abrasive Type - Grade - Grit | Coated - 60 / P60 |
Vacuum Hole Pattern | Non-Vacuum |
Backing Material Weight | X |
Description
PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cloth, Backing Weight X, Grit 60, Overall Diameter 5 in, Series XC0878, Number of Vacuum Holes Non-Vacuum, Color Brown, Grade Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Flat Sanding Sponge Assorted Pack, PK3 (DFBBLOCAST03G)
- ARC ABRASIVES Quick Change Disc, 3in, 60 Grit, TR, PK50 (71-31665K)
- GORDON BRUSH 6" Duct and Flue Brush - Single Spiral, Double-Stem (84006)
- CGW ABRASIVES Flap Whl, 3/4x3/4x1/4, A/O, 60G (37098)
- ZORO SELECT PSA Sanding Disc, Coated, 1" dia., 100 Grit (08834171134)
- ZORO SELECT PSA Sanding Disc, Coated, 5" dia., 400 Grit (05539518105)
- ZORO SELECT PSA Sanding Disc, Coated, 6" dia., 400 Grit (05539520276)
- ZORO SELECT PSA Sanding Disc, Coatd, 12", Grit 120, PK25 (08834173051)
- ZORO SELECT PSA Sanding Disc, Coated, 5" dia., 150 Grit (05539520264)
- ZORO SELECT PSA Sanding Disc, Coated, 6" dia., 150 Grit (05539520285)
- UNEEDA Sanding Disc 5" FILMTEK PSA Square Tab Grit #150 (M-172786)
- Zoro Select Adhesive Discs