Shop All Adhesive Discs
Zoro Select
PSA Sanding Disc, Coated, 5" dia., Grit 36
Mfr # 08834172016
Zoro # G5922058
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 36
- Vacuum Hole Design Non-Vacuum
- Abrasive Material Aluminum Oxide
- Grade Extra Coarse
- Backing Material Cloth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 08834172016
- Zoro # G5922058
- UPC # 088341720160
- Country of Origin United States
- Category Adhesive Discs
Dimensions
Disc Diameter | 5 in |
Overall Diameter | 5 in |
Details
Item | PSA Sanding Disc |
Grit | 36 |
Vacuum Hole Design | Non-Vacuum |
Abrasive Material | Aluminum Oxide |
Grade | Extra Coarse |
Backing Material | Cloth |
Series | XC0878 |
Abrasive Type | Coated |
Abrasive Grit | 36 / P36 |
Disc Backing Material | Cloth |
Abrasive Grade | Extra Coarse |
Backing Weight | X |
Color | Brown |
Vacuum Hole Pattern | Non-Vacuum |
Coating Coverage | Closed |
Disc Grit | 36 |
Backing Material & Wt | X Wt Cloth |
Abrasive Type - Grade - Grit | Coated - 36 / P36 |
Number of Vacuum Holes | Non-Vacuum |
Product Type | PSA Disc |
Backing Material Type | Cloth |
Backing Material Weight | X |
Description
PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cloth, Backing Weight X, Coating Coverage Closed, Grit 36, Overall Diameter 5 in, Product Type PSA Disc, Series XC0878, Number of Vacuum Holes Non-Vacuum, Color Brown, Grade Extra Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SGSPRO Carbide Bur, Double Cut, 3/4in Cut L, SC3 (19364)
- NORTON ABRASIVES Vitrified Mounted Pt Kit, A/O, 60, Med (69083147789)
- DYNABRADE Belt, 80G, 3/4"X18" (91124)
- REX CUT Sigma Green Grinding Wheel, 4-1/2 x 7/8", 36 Grit (730000)
- ZORO SELECT PSA Sanding Disc, Coated, 5" dia., Grit 60 (08834172019)
- ZORO SELECT PSA Sanding Disc, Coated, 5" dia., 400 Grit (05539518105)
- ZORO SELECT PSA Sanding Disc, Coated, 5" dia., 150 Grit (05539520264)
- ZORO SELECT PSA Sanding Disc, Coated, 5" dia., 240 Grit (05539520260)
- ZORO SELECT PSA Sanding Disc, Coated, 6" dia., 400 Grit (05539520276)
- ZORO SELECT PSA Sanding Disc, Coated, 6" dia., 320 Grit (05539520322)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 12in, 80 Grit (30514T)
- Zoro Select Adhesive Discs