Shop All Adhesive Discs
Zoro Select
PSA Sanding Disc, Coated, 5" dia., Grit 120
Mfr # 08834172022
Zoro # G5906822
$3.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit P120
- Vacuum Hole Design Non-Vacuum
- Abrasive Material Aluminum Oxide
- Grade Medium
- Backing Material Cotton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 08834172022
- Zoro # G5906822
- UPC # 088341720221
- Country of Origin United States
- Category Adhesive Discs
Dimensions
Disc Diameter | 5 in |
Overall Diameter | 5 in |
Details
Item | PSA Sanding Disc |
Grit | P120 |
Vacuum Hole Design | Non-Vacuum |
Abrasive Material | Aluminum Oxide |
Grade | Medium |
Backing Material | Cotton |
Series | XC0878 |
Abrasive Type | Coated |
Abrasive Grit | 120 / P120 |
Disc Backing Material | Cloth |
Abrasive Grade | Medium |
Backing Weight | X |
Color | Brown |
Coating Coverage | Closed |
Abrasive Type - Grade - Grit | Coated - 120 / P120 |
Backing Material Weight | X |
Backing Material Type | Cloth |
Disc Grit | P120 |
Vacuum Hole Pattern | Non-Vacuum |
Number of Vacuum Holes | Non-Vacuum |
Backing Material & Wt | X Wt Cotton |
Product Type | PSA Disc |
Description
PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cotton, Backing Weight X, Coating Coverage Closed, Grit P120, Overall Diameter 5 in, Product Type PSA Disc, Series XC0878, Number of Vacuum Holes Non-Vacuum, Color Brown, Grade Medium
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Quick Change Disc, 2inDia, V Fine, 240Grit (08834166405)
- WIDIA Carbide Bur, Pointed Tree, 1/2, dbl Cut (M41424)
- NORTON ABRASIVES Sanding Hand Pad, 1800 Grit, Ultra Fine (66260306364)
- 3M 3M 36217 Stikit Blue Sandpaper Sheetroll - 80 Grade, 2 3/4"x20yd (7100098207)
- ZORO SELECT PSA Sanding Disc, Coated, 5" dia., 150 Grit (05539520264)
- ZORO SELECT PSA Sanding Disc, Coated, 6" dia., 150 Grit (05539520285)
- ZORO SELECT PSA Sanding Disc, Coatd, 12", Grit 120, PK25 (08834173051)
- ZORO SELECT PSA Sanding Disc, Coated, 6" dia., 320 Grit (05539520322)
- ZORO SELECT Sanding Disc, Coated, 6" dia., 180 Grit (05539520284)
- ZORO SELECT PSA Sanding Disc, Coated, 5" dia., Grit 60 (08834172019)
- NORTON ABRASIVES PSA Sanding Disc Roll, 5 In, P80GSC (66254487415)
- Zoro Select Adhesive Discs