Shop All Adhesive Discs
Zoro Select
PSA Sanding Disc, Coated, 5" dia., 400 Grit
Mfr # 05539518105
Zoro # G5589558
original price:
$31.45
10% off
new price: $28.29
/ea
$28.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit P400
- Vacuum Hole Design Non-Vacuum
- Abrasive Material Aluminum Oxide
- Grade Super Fine
- Backing Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 05539518105
- Zoro # G5589558
- UPC # 055395181056
- Country of Origin Canada
- Category Adhesive Discs
Dimensions
Disc Diameter | 5 in |
Overall Diameter | 5 in |
Description
PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight B, Coating Coverage Open, Grit P400, Overall Diameter 5 in, Product Type PSA Disc, Series B0912DO, Resistance Properties Load, Number of Vacuum Holes Non-Vacuum, Color Red, Grade Super Fine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CS UNITEC Interleaf Wheel, 80 Grit, 4in dia, 4-1/8inW (47312)
- H & H INDUSTRIAL PRODUCTS 1/3 Carat X 3/8 X 3" Single Point Diamond Dresser (3903-0033)
- SUPERIOR PADS AND ABRASIVES 6 Inch No Hole Hook & Loop Sanding Pad 5/16-Inch-24 Threaded Shaft (RSP58)
- PFERD 3/4" Power Tube Brush - .010 CS Wire, 1/4" Stem, DS/DS (83432)
- ZORO SELECT PSA Sanding Disc, Coated, 5" dia., 240 Grit (05539520260)
- ZORO SELECT PSA Sanding Disc, Coated, 5" dia., Grit 100 (08834172021)
- ZORO SELECT PSA Sanding Disc, Coated, 9" dia., 80 Grit (69957308115)
- ZORO SELECT Sanding Disc, Coated, 6" dia., 180 Grit (05539520284)
- ZORO SELECT PSA Sanding Disc, Coated, 6" dia., 320 Grit (05539520322)
- ZORO SELECT PSA Sanding Disc, Coated, 6" dia., 400 Grit (05539520276)
- HUTCHINS MANUFACTURING PAD 2-3/4"-16 PSA F/3800 (HU1802)
- Zoro Select Adhesive Discs