Shop All Adhesive Discs
Zoro Select
PSA Sanding Disc, Coated, 5" dia., 240 Grit
Mfr # 05539520260
Zoro # G5110450
product price: $0.65
/ea
$0.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit P240
- Vacuum Hole Design Non-Vacuum
- Abrasive Material Aluminum Oxide
- Grade Very Fine
- Backing Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 05539520260
- Zoro # G5110450
- UPC # 055395202607
- Country of Origin Canada
- Category Adhesive Discs
Dimensions
Disc Diameter | 5 in |
Overall Diameter | 5 in |
Details
Item | Hook-and-Loop Sanding Disc |
Grit | P240 |
Vacuum Hole Design | Non-Vacuum |
Abrasive Material | Aluminum Oxide |
Grade | Very Fine |
Backing Material | Paper |
Series | B0912DO |
Abrasive Type | Coated |
Abrasive Grit | 240 / P240 |
Disc Backing Material | Paper |
Abrasive Grade | Very Fine |
Backing Weight | B |
Color | Red |
Backing Material Type | Paper |
Abrasive Type - Grade - Grit | Coated - 240 / P240 |
Resistance Properties | Load, Tear |
Vacuum Hole Pattern | Non-Vacuum |
Backing Material & Wt | B Wt Paper |
Backing Material Weight | B |
Number of Vacuum Holes | Non-Vacuum |
Disc Grit | P240 |
Coating Coverage | Open |
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight B, Coating Coverage Open, Grade Very Fine, Grit P240, Overall Diameter 5 in, Series B0912DO, Resistance Properties Load, Tear, Number of Vacuum Holes Non-Vacuum, Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Flap Disc, 4-1/2in. x 5/8in.-11 120 Grit Zirconia T29 Flap Disc (DW8314)
- WEILER 3"x1"x80AO Wolverine Coated Abrasive Flap Wheel 1/4" Stem (30727V)
- ARC ABRASIVES 20" Zirconia Alumina Cloth PSA Disc, 36 Grit (30558ZA)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 9 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size (66252843246)
- ZORO SELECT PSA Sanding Disc, Coated, 6" dia., 400 Grit (05539520276)
- ZORO SELECT PSA Sanding Disc, Coated, 9" dia., 80 Grit (69957308115)
- ZORO SELECT PSA Sanding Disc, Coatd, 12", Grit 120, PK25 (08834173051)
- ZORO SELECT PSA Sanding Disc, Coated, 6" dia., 320 Grit (05539520322)
- ZORO SELECT PSA Sanding Disc, Coated, 5" dia., Grit 120 (08834172022)
- ZORO SELECT PSA Sanding Disc, Coated, 5" dia., 150 Grit (05539520264)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 15in, 80 Grit (30526)
- Zoro Select Adhesive Discs