Shop All Adhesive Discs
Zoro Select
PSA Sanding Disc, Coated, 5" dia., 180 Grit
Mfr # 05539520263
Zoro # G5110417
product price: $0.40
/ea
$0.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit P180
- Vacuum Hole Design Non-Vacuum
- Abrasive Material Aluminum Oxide
- Grade Fine
- Backing Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 05539520263
- Zoro # G5110417
- UPC # 055395202638
- Country of Origin Canada
- Category Adhesive Discs
Dimensions
Disc Diameter | 5 in |
Overall Diameter | 5 in |
Details
Item | Hook-and-Loop Sanding Disc |
Grit | P180 |
Vacuum Hole Design | Non-Vacuum |
Abrasive Material | Aluminum Oxide |
Grade | Fine |
Backing Material | Paper |
Series | B0912DO |
Abrasive Type | Coated |
Abrasive Grit | 180 / P180 |
Disc Backing Material | Paper |
Abrasive Grade | Fine |
Backing Weight | B |
Color | Red |
Backing Material & Wt | B Wt Paper |
Disc Grit | P180 |
Abrasive Type - Grade - Grit | Coated - 180 / P180 |
Vacuum Hole Pattern | Non-Vacuum |
Number of Vacuum Holes | Non-Vacuum |
Backing Material Type | Paper |
Backing Material Weight | B |
Resistance Properties | Load, Tear |
Coating Coverage | Open |
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight B, Coating Coverage Open, Grade Fine, Grit P180, Overall Diameter 5 in, Series B0912DO, Resistance Properties Load, Tear, Number of Vacuum Holes Non-Vacuum, Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO SandNet 5 in. L X 2-3/4 in. W 320 Grit Ultra Fine Block Hand Sanding Pad (DND234320S10N)
- ECONOLINE ABRASIVE PRODUCTS Econoline Foot Pedal (201714YW)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 6 in Dia, 0.125 in Thick, 7/8 in Arbor Hole Size (66252843202)
- 3M CUBITRON Fiber Disc, No Hole, 3 in. Dia., 80 (60410011757)
- ZORO SELECT PSA Sanding Disc, Coated, 5" dia., 150 Grit (05539520264)
- ZORO SELECT PSA Sanding Disc, Coated, 9" dia., 80 Grit (69957308115)
- ZORO SELECT PSA Sanding Disc, Coated, 5" dia., Grit 100 (08834172021)
- ZORO SELECT Sanding Disc, Coated, 6" dia., 180 Grit (05539520284)
- ZORO SELECT PSA Sanding Disc, Coated, 1" dia., 100 Grit (08834171134)
- ZORO SELECT PSA Sanding Disc, Coated, 5" dia., Grit 120 (08834172022)
- 3M Film Disc Roll, 5"x NH, Type D, Die 500X (366L 316)
- Zoro Select Adhesive Discs