Shop All Adhesive Discs
This Product is Discontinued
Zoro Select
PSA Sanding Disc, Coated, 12", Grit 50, PK25 (Discontinued)
Mfr # 08834173047
Zoro # G4570428
This Product is Discontinued
Key Features
- Grit 50
- Vacuum Hole Design Non-Vacuum
- Abrasive Material Aluminum Oxide
- Grade Coarse
- Backing Material Cotton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 08834173047
- Zoro # G4570428
- UPC # 088341730473
- Country of Origin United States
- Category Adhesive Discs
Dimensions
Disc Diameter | 12 in |
Overall Diameter | 12 in |
Details
Item | PSA Sanding Disc |
Grit | 50 |
Vacuum Hole Design | Non-Vacuum |
Abrasive Material | Aluminum Oxide |
Grade | Coarse |
Backing Material | Cotton |
Series | XC0878 |
Abrasive Type | Coated |
Abrasive Grit | 50 / P50 |
Disc Backing Material | Cloth |
Abrasive Grade | Coarse |
Backing Weight | X |
Color | Brown |
Backing Material Type | Cloth |
Number of Vacuum Holes | Non-Vacuum |
Backing Material & Wt | X Wt Cotton |
Product Type | PSA Disc |
Backing Material Weight | X |
Vacuum Hole Pattern | Non-Vacuum |
Disc Grit | 50 |
Coating Coverage | Closed |
Abrasive Type - Grade - Grit | Coated - 50 / P50 |
Description
PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cotton, Backing Weight X, Coating Coverage Closed, Grit 50, Overall Diameter 12 in, Product Type PSA Disc, Series XC0878, Number of Vacuum Holes Non-Vacuum, Color Brown, Grade Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.