Shop All Adhesive Discs
Zoro Select
PSA Sanding Disc, Coated, 1" dia., 100 Grit
Mfr # 08834171134
Zoro # G5564507
product price: $0.42
/ea
$0.42
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 100
- Vacuum Hole Design Non-Vacuum
- Abrasive Material Aluminum Oxide
- Grade Medium
- Backing Material Cloth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 08834171134
- Zoro # G5564507
- UPC # 088341711342
- Country of Origin United States
- Category Adhesive Discs
Dimensions
Disc Diameter | 1 in |
Overall Diameter | 1 in |
Description
PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cloth, Backing Weight X, Coating Coverage Closed, Grit 100, Overall Diameter 1 in, Product Type PSA Disc, Series MX240, Resistance Properties Heat, Number of Vacuum Holes Non-Vacuum, Color Brown, Grade Medium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON 3M Cubitron 3 Cut and Grind Wheel, 90020, 36+, T27, 6 in x 5/32 in x 5/8 in-11 (150 x 4.2 mm x 5/8-11 in), ANSI, 10 ea/Case (90020)
- METABO Grinding Wheel, T27, A24R, 7"X1/4"X5/8"-11 (655782000)
- PFERD 3/8" x 1-1/2" Cartridge Roll, 1/8" AH - Full Taper, Aluminum Oxide 60 Grit (41807)
- BRUSH RESEARCH MANUFACTURING BMF3008 Mandrel Mounted Flare Brush. 3" Diameter, .008CS, .812" Trim, .250" Shank Diameter (BMF3008)
- ZORO SELECT PSA Sanding Disc, Coated, 5" dia., Grit 100 (08834172021)
- ZORO SELECT PSA Sanding Disc, Coated, 6" dia., 320 Grit (05539520322)
- ZORO SELECT PSA Sanding Disc, Coatd, 12", Grit 120, PK25 (08834173051)
- ZORO SELECT PSA Sanding Disc, Coated, 5" dia., Grit 60 (08834172019)
- ZORO SELECT Sanding Disc, Coated, 6" dia., 180 Grit (05539520284)
- ZORO SELECT PSA Sanding Disc, Coated, 5" dia., 400 Grit (05539518105)
- 3M Hookit Hand Block, 05740, 2-3/4"x5", PK10 (05740)
- Zoro Select Adhesive Discs