Shop All Pry Bar Lever Dollies
Zoro Select
Pry Lever Bar, Steel, 5000 lb. Cap, 84" L
Mfr # 29AK55
Zoro # G5664547
product price: $159.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$159.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Handle Material Steel
- Noseplate Material Steel
- Handle Length 84 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 29AK55
- Zoro # G5664547
- UPC # 190735438756
- Country of Origin China
- Category Pry Bar Lever Dollies
Dimensions
Handle Length | 84 in |
Noseplate Width | 6 in |
Noseplate Depth | 3 1/2 in |
Overall Width | 10 1/2 in |
Overall Length | 84 in |
Wheel Diameter | 5 in |
Nose Plate Width | 3 1/2 in |
Nose Plate Depth | 6 in |
Nose Plate WxD | 3 1/2 in x 6 in |
Wheel Width | 2 in |
Axle Dia. | 5/8 in |
Description
Pry Bar Dolly, Load Capacity 5,000 lb, Nose Plate Width 3 1/2 in, Nose Plate Depth 6 in, Handle Length 84 in, Handle Material Steel, Frame Material Steel, Nose Plate Type Straight, Nose Plate Profile Beveled, Nose Plate Material Steel, Color Gray, Includes Foot Assist With Foot Assist, Wheel Diameter 5 in, Wheel/Tread Material Polyurethane, Overall Length 84 in, Overall Width 10 1/2 in, Frame Finish Powder Coated, Nose Plate Finish Powder Coated, Nose Plate Thickness 1/2 in, Wheel Width 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX Service Cart Lock Set, 4 pcs. (8013LS)
- BALLYMORE 112 in H Steel Cantilever Rolling Ladder, 7 Steps, 300 lb Load Capacity (CL-7-28)
- ZORO SELECT Caster Wheel, Polyurethane, 4 in., 700 lb. (UIR-0420-08)
- SNAP-LOC Cargo Net, Military Grade, Nylon, 62 x 72in (SLAMCN6072)
- ZORO SELECT Pry Lever Bar, Steel, 5,000 lb. Cap, 72" L (29AK54)
- ZORO SELECT Lever Dolly, Wheeled, 72 In, Steel/Oak (3KNA4)
- ZORO SELECT Pry Lever Bar, Steel, 5,000 lb. Cap, 60" L (29AK53)
- ZORO SELECT Lever Dolly, Wheeled, 84 In, Steel/Oak (3KNA5)
- ZORO SELECT Pry Bar, Rubber Wheels, 3,500 lb. Cap, 60" L (4HRG6)
- ZORO SELECT Pry Bar, Rubber Wheels, 4,250 lb. Cap, 72" L (4HRG7)
- PAKE HANDLING TOOLS Industrial Steel Roller Pry Bar, 5T Cap., 79'' Length, 0.7'' Toe Thickness (PAKRC50)
- Zoro Select Pry Bar Lever Dollies