Zoro Select

Pry Lever Bar Dolly, 4250 lb. Load Cap. (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Pry Bar Lever Dollies

Key Features

  • Overall Length 72 in
  • Overall Width 11 in
  • Color Brown, Green
  • Load Capacity 4,250 lb
  • Wheel Type Tread on Core
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Length 72 in
Overall Width 11 in
Wheel Diameter 5 in
Noseplate Depth 7 in
Noseplate Width 5 in
Handle Length 72 in
Nose Plate Depth 3 in
Nose Plate Width 5 in
Wheel Width 2 in
Nose Plate WxD 5 in x 3 in

Description

Pry Bar Dolly, Load Capacity 4,250 lb, Nose Plate Width 5 in, Nose Plate Depth 3 in, Handle Length 72 in, Handle Material Wood, Frame Material Wood, Nose Plate Type Straight, Nose Plate Profile Beveled, Nose Plate Material Steel, Color Brown, Green, Includes Foot Assist Without Foot Assist, Wheel Diameter 5 in, Wheel/Tread Material Rubber, Overall Length 72 in, Overall Width 11 in, Nose Plate Finish Powder Coated, Nose Plate Thickness 1/2 in, Wheel Width 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.