Shop All Pry Bar Lever Dollies
Zoro Select
Pry Bar, Rubber Wheels, 5,000 lb. Cap, 84" L
Mfr # 4HRG8
Zoro # G5757866
Free Shipping & Returns
Not eligible for select promotions
$393.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Wood
- Noseplate Material Steel
- Handle Length 80 in
- Color Brown, Green
- Load Capacity 5,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4HRG8
- Zoro # G5757866
- UPC # 190735510339
- Country of Origin United States
- Category Pry Bar Lever Dollies
Dimensions
Handle Length | 80 in |
Noseplate Width | 5 in |
Noseplate Depth | 3 in |
Overall Width | 10 3/4 in |
Overall Length | 84 in |
Wheel Diameter | 5 in |
Nose Plate Width | 5 in |
Nose Plate Depth | 3 in |
Nose Plate WxD | 5 in x 3 in |
Wheel Width | 2 in |
Description
Pry Bar Dolly, Load Capacity 5,000 lb, Nose Plate Width 5 in, Nose Plate Depth 3 in, Handle Length 80 in, Handle Material Wood, Frame Material Wood, Nose Plate Type Straight, Nose Plate Profile Beveled, Nose Plate Material Iron, Color Brown, Green, Includes Foot Assist Without Foot Assist, Wheel Diameter 5 in, Wheel/Tread Material Rubber, Overall Length 84 in, Overall Width 10 3/4 in, Nose Plate Finish Powder Coated, Nose Plate Thickness 1/2 in, Wheel Width 2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER Ladder (PD7312-4C)
- US CARGO CONTROL Nylon Lifting Sling - Straight Eye & Eye - 3" x 20' - 2-ply (EE2-903-20-T3)
- MAGNA LIFTING PRODUCTS 2 ton Push Trolley, Heavy Duty (PTR200)
- VESTIL Trailer Crane Bumper, 8" Length (TB-90)
- ZORO SELECT Lever Dolly, Wheeled, 72 In, Steel/Oak (3KNA4)
- ZORO SELECT Pry Lever Bar, Steel, 5,000 lb. Cap, 60" L (29AK53)
- ZORO SELECT Pry Bar, Rubber Wheels, 4,250 lb. Cap, 72" L (4HRG7)
- ZORO SELECT Pry Lever Bar, Steel, 5000 lb. Cap, 84" L (29AK55)
- ZORO SELECT Pry Lever Bar, Steel, 5,000 lb. Cap, 72" L (29AK54)
- ZORO SELECT Pry Bar, Rubber Wheels, 3,500 lb. Cap, 60" L (4HRG6)
- PAKE HANDLING TOOLS Pry Lever Bar With Rear Foot Bar, Steel, 5000 lb. Cap, 7' Length, 84 in (PAKPLBS7)
- Zoro Select Pry Bar Lever Dollies