Shop All Pry Bar Lever Dollies
Zoro Select
Pry Bar, Rubber Wheels, 3,500 lb. Cap, 60" L
Mfr # 4HRG6
Zoro # G5649542
product price: $307.99
/ea
Free Shipping & Returns
$307.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Handle Material Wood
- Noseplate Material Steel
- Handle Length 60 in
- Color Brown, Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4HRG6
- Zoro # G5649542
- UPC # 190735510315
- Country of Origin United States
- Category Pry Bar Lever Dollies
Dimensions
Handle Length | 60 in |
Noseplate Width | 5 in |
Noseplate Depth | 3 in |
Overall Width | 10 3/4 in |
Overall Length | 60 in |
Wheel Diameter | 5 in |
Nose Plate Depth | 3 in |
Nose Plate Width | 5 in |
Wheel Width | 2 in |
Nose Plate WxD | 5 in x 3 |
Description
Pry Bar Dolly, Load Capacity 3,500 lb, Nose Plate Width 5 in, Nose Plate Depth 3 in, Handle Length 60 in, Handle Material Wood, Frame Material Wood, Nose Plate Type Straight, Nose Plate Profile Beveled, Nose Plate Material Iron, Color Brown, Green, Includes Foot Assist Without Foot Assist, Wheel Diameter 5 in, Wheel/Tread Material Rubber, Overall Length 60 in, Overall Width 10 3/4 in, Nose Plate Finish Powder Coated, Nose Plate Thickness 1/2 in, Wheel Width 2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US WEIGHT Plastic Chain, 2", 500 ft, White ft. SunShield (U2355WHT)
- GLOBAL INDUSTRIAL Manual High-Lift Skid Jack Truck, 3300 Lb. Capacity, 27 x 45 Forks (989006)
- KFI Yamaha 00-02 Kodiak Mount (100605)
- HARRINGTON Manual Chain Hoist, 15 ft.Lift (CB100-15)
- ZORO SELECT Pry Bar, Rubber Wheels, 4,250 lb. Cap, 72" L (4HRG7)
- ZORO SELECT Pry Lever Bar, Steel, 5,000 lb. Cap, 60" L (29AK53)
- ZORO SELECT Pry Lever Bar, Steel, 5,000 lb. Cap, 72" L (29AK54)
- ZORO SELECT Lever Dolly, Wheeled, 84 In, Steel/Oak (3KNA5)
- ZORO SELECT Lever Dolly, Wheeled, 72 In, Steel/Oak (3KNA4)
- PAKE HANDLING TOOLS Industrial Steel Roller Pry Bar, 5T Cap., 79'' Length, 0.7'' Toe Thickness (PAKRC50)
- Zoro Select Pry Bar Lever Dollies