Shop All Yard Ramps
Zoro Select
Prtbl Yrd Ramp, 30000lb, 30ftLx84inWx78inH
Mfr # 30SYS8430
Zoro # G2220359
product price: $19,968.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$19,968.99
Free 30-Day Returns
Key Features
- Load Capacity 30,000 lb
- Overall Length 30 ft
- Overall Width 84 in
- Includes 16 in Lip on Carrier End Treadplate, Full Undercarriage with Solid 18 in Rubber Tires, Safety Chains to Secure Yard Ramp & Double-Acting Hydraulic Pump to Adjust the Portable Units
- Usable Width 78 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 30SYS8430
- Zoro # G2220359
- Country of Origin United States
- Category Yard Ramps
Dimensions
Overall Length | 30 ft |
Overall Width | 84 in |
Usable Width | 78 in |
Raised Height | 72 in |
Lowered Height | 40 in |
Side Rail Height | 8 in |
Details
Item | Portable Yard Ramp |
Load Capacity | 30,000 lb |
Includes | 16 in Lip on Carrier End Treadplate, Full Undercarriage with Solid 18 in Rubber Tires, Safety Chains to Secure Yard Ramp & Double-Acting Hydraulic Pump to Adjust the Portable Units |
Material | Steel |
Deck | Steel Grating |
Description
Portable Yard Ramp, Load Capacity 30,000 lb, Overall Length 30 ft, Overall Width 84 in, Usable Width 78 in, Raised Height 72 in, Lowered Height 40 in, 8 in Side Rail Height, Material Steel, Steel Grating Deck, Includes 16 in Lip on Carrier End Treadplate, Full Undercarriage with Solid 18 in Rubber Tires, Safety Chains to Secure Yard Ramp & Double-Acting Hydraulic Pump to Adjust the Portable Units
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 4, 8 ft L, 1 in W, Nylon, Yellow (EE2601NTX8)
- ZORO SELECT Wheel Chock, 12 In W x 3 1/4 In H, Black (1GUK6)
- CC APEX Swivel Plate Caster, Load Rating 1000, 6" (CDP-Z-29)
- PEERLESS Chain, Straight, 20 ft., 35,300 lb., Welded (5510920)
- DISCOUNT RAMPS Platform Ramp, Cap. 22,000 lb, 6 4/5 ft (RYR-PLATFORM)
- DISCOUNT RAMPS Platform Ramp, Cap. 22,000 lb, 8 1/2 ft (RYR-8-22)
- BLUFF MANUFACTURING Mini Ramp, 16000lb, 15ftLx96inWx32inH (16MR9615)
- BLUFF MANUFACTURING Mini Ramp, 16000lb, 15ftLx70inWx32inH (16MR7015)
- VESTIL 48x48 Approach Rmp Wrp Mchine (SWA-R-4848)
- BLUFF MANUFACTURING Yardramp Cylinder, 168 in. (YRACYL)
- BLUFF MANUFACTURING Yard Ramp, 16,000 lb, 30 ft, Width 70 In (16SYS7030)
- Zoro Select Ramps