Shop All Yard Ramps
Zoro Select
Prtbl Yrd Ramp, 30000lb, 30ftLx70inWx78inH
Mfr # 30SYS7030
Zoro # G2220368
product price: $19,389.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$19,389.99
Free 30-Day Returns
Key Features
- Load Capacity 30,000 lb
- Overall Length 30 ft
- Overall Width 70 in
- Material Steel
- Usable Width 64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 30SYS7030
- Zoro # G2220368
- Country of Origin United States
- Category Yard Ramps
Dimensions
Overall Length | 30 ft |
Overall Width | 70 in |
Usable Width | 64 in |
Side Rail Height | 8 in |
Lowered Height | 40 in |
Raised Height | 72 in |
Details
Item | Portable Yard Ramp |
Load Capacity | 30,000 lb |
Material | Steel |
Deck | Steel Grating |
Includes | 16 in Lip on Carrier End Treadplate, Full Undercarriage with Solid 18 in Rubber Tires, Safety Chains to Secure Yard Ramp & Double-Acting Hydraulic Pump to Adjust the Portable Units |
Description
Portable Yard Ramp, Load Capacity 30,000 lb, Overall Length 30 ft, Overall Width 70 in, Usable Width 64 in, Raised Height 72 in, Lowered Height 40 in, 8 in Side Rail Height, Material Steel, Steel Grating Deck, Includes 16 in Lip on Carrier End Treadplate, Full Undercarriage with Solid 18 in Rubber Tires, Safety Chains to Secure Yard Ramp & Double-Acting Hydraulic Pump to Adjust the Portable Units
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Alum Replacement Roller, 1.9In Dia, 18BF (KAR18)
- DAYTON Master Link Sub Assy, WLL9100Lb, 3/4 In (5WRT1)
- TRI-ARC Aluminum Support Leg, 500 lb Load Capacity, 81" H x 30" W (MPASST9)
- LIFT-ALL Winch Cable, 3/8 In. x 100 ft. (38WIX100)
- VESTIL 48x48 Approach Rmp Wrp Mchine (SWA-R-4848)
- BLUFF MANUFACTURING Mini Ramp, 16000lb, 15ftLx96inWx32inH (16MR9615)
- BLUFF MANUFACTURING Yard Ramp, 16,000 lb, 30 ft, Width 70 In (16SYS7030)
- DISCOUNT RAMPS Platform Ramp, Cap. 22,000 lb, 8 1/2 ft (RYR-8-22)
- DISCOUNT RAMPS Platform Ramp, Cap. 22,000 lb, 6 4/5 ft (RYR-PLATFORM)
- BLUFF MANUFACTURING Mini Ramp, 16000lb, 15ftLx70inWx32inH (16MR7015)
- BLUFF MANUFACTURING Yardramp Cylinder, 168 in. (YRACYL)
- Zoro Select Yard Ramps