Shop All Indicator Lights
Zoro Select
Protrude Indicator Light, Yellow, 24VDC
Mfr # 24M158
Zoro # G4685737
original price:
$6.45
43% off
$3.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24V DC
- Color Yellow
- Material of Construction Brass Plated Chrome, LED, Plastic (ABS)
- Lamp Type LED
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 24M158
- Zoro # G4685737
- UPC # 190735436134
- Country of Origin Korea, Republic of
- Category Indicator Lights
Dimensions
Size | 16mm Mounting dia |
Overall Depth | 1.57 in |
Overall Width | 0.72 in |
Overall Height | 0.72 in |
Stem Thread Size | M16 |
Manufacturer Warranty Length | 3 yr |
Panel Cutout Diameter | 16 mm |
Description
Protruding Panel Light, LED, Brass Plated Chrome, LED, Plastic (ABS), Yellow, Voltage 24V DC, Size 16mm Mounting dia, Electrical Connection 0.11 Male Quick Disconnect, Shape Round, Current Drawn 20 mA, Average Life 100,000 hr, IP Rating IP40, Panel Thickness Up to 0.160 in, Standards cRUus, RoHS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL 4 AWG 4 Conductor Portable Cord 600V 100 ft. BK (16084)
- HONEYWELL Heavy Duty Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (LSH1A)
- LUTRON Dimmers, Diva, CFL/LED, Gray (DVCL-153P-GR)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R GY (BR20GRYWR)
- ZORO SELECT Flat Indicator Light, Red, 120VAC (24M070)
- ZORO SELECT Flat Indicator Light, Blue, 24VDC (24M135)
- ZORO SELECT Flat Indicator Light, Green, 12VDC (24M129)
- ZORO SELECT Protrude Indicator Light, Green, 24VDC (24M056)
- ZORO SELECT Raised Indicator Light, Red, 12V (20C844)
- ZORO SELECT Flat Indicator Light, Green, 120VAC (24M106)
- EATON Pilot Light, Without Lens, 120VAC (10250T201N)
- Zoro Select Indicator Lights