Shop All Indicator Lights
Zoro Select
Protrude Indicator Light, Yellow, 24VDC
Mfr # 24M122
Zoro # G4658211
$2.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24V DC
- Color Yellow
- Material of Construction Brass Plated Chrome, LED, Plastic (ABS)
- Lamp Type LED
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 24M122
- Zoro # G4658211
- UPC # 190735435779
- Country of Origin Korea, Republic of
- Category Indicator Lights
Dimensions
Size | 12mm Mounting dia |
Manufacturer Warranty Length | 3 yr |
Overall Height | 0.53 in |
Stem Thread Size | M12 |
Panel Cutout Diameter | 12 mm |
Overall Width | 0.53 in |
Overall Depth | 1.48 in |
Description
Protruding Panel Light, LED, Brass Plated Chrome, LED, Plastic (ABS), Yellow, Voltage 24V DC, Size 12mm Mounting dia, Electrical Connection 0.11 Male Quick Disconnect, Shape Round, Current Drawn 20 mA, Average Life 100,000 hr, IP Rating IP40, Panel Thickness Up to 0.160 in, Standards cRUus, RoHS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAC Generator Maintenance 999cc Kit, (2) Spark Plugs/Air Filter/Chamois/Oil Filter/Oil Funnel (6485)
- BLUE SEA SYSTEMS Busbar, 100A, 300V AC, 48V DC (2314)
- GROTE Weather Pack Terminals, 16-14Gauge, PK10 (84-2048)
- KABLE KONTROL Kable Kontrol® Wire Hider Floor Cord Cover - 39" - Aluminum (9496)
- ZORO SELECT Flat Indicator Light, Yellow, 12VDC (24M033)
- ZORO SELECT Protrude Indicator Light, Yellow, 120VAC (24M161)
- ZORO SELECT Flat Indicator Light, Yellow, 120VAC (24M105)
- ZORO SELECT Flat Indicator Light, Blue, 24VDC (24M135)
- ZORO SELECT Round Indicator Light, Red, 12VDC (24M145)
- ZORO SELECT Flat Indicator Light, Blue, 24VDC, Current Drawn: 20 mA (24M068)
- ZORO SELECT Raised Indicator Light, Amber, 120V (20C850)
- Zoro Select Switches