Shop All Indicator Lights
Zoro Select
Protrude Indicator Light, Yellow, 120VAC
Mfr # 24M161
Zoro # G4703115
product price: $3.65
/ea
$3.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 110V AC
- Color Yellow
- Material of Construction Brass Plated Chrome, LED, Plastic (ABS)
- Lamp Type LED
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 24M161
- Zoro # G4703115
- UPC # 190735436165
- Country of Origin Korea, Republic of
- Category Indicator Lights
Dimensions
Size | 16mm Mounting dia |
Panel Cutout Diameter | 16 mm |
Overall Height | 0.72 in |
Manufacturer Warranty Length | 3 yr |
Overall Depth | 1.57 in |
Stem Thread Size | M16 |
Overall Width | 0.72 in |
Description
Protruding Panel Light, LED, Brass Plated Chrome, LED, Plastic (ABS), Yellow, Voltage 110V AC, Size 16mm Mounting dia, Electrical Connection 0.11 Male Quick Disconnect, Shape Round, Current Drawn 4 mA, Average Life 100,000 hr, IP Rating IP40, Panel Thickness Up to 0.160 in, Standards cRUus, RoHS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, T Class, JLLS Series, Fast-Acting, 30A, 600V AC, Non-Indicating (JLLS030)
- HUBBELL WIRING DEVICE-KELLEMS Blank Cover Plates, Number of Gangs: 2 Nylon, White (NP23W)
- POLARIS Polaris Multi-Tap Connector, Insulated (IT-250CB)
- SUPCO Auxiliary Contactor, DPAUX6 (DPAUX6)
- ZORO SELECT Flat Indicator Light, White, 12VDC (24M036)
- ZORO SELECT Flat Indicator Light, White, 120VAC (24M141)
- ZORO SELECT Protrude Indicator Light, Red, 24VDC (24M087)
- ZORO SELECT Flat Indicator Light, Blue, 12VDC (24M063)
- ZORO SELECT Flat Indicator Light, Green, 24VDC (24M039)
- ZORO SELECT Raised Indicator Light, Green, 24V (20C843)
- SCHNEIDER ELECTRIC Illuminated Push Button, 22mm, White (XB4BW31B5)
- Zoro Select Push Buttons & Indicators