Shop All Indicator Lights
Zoro Select
Protrude Indicator Light, Red, 24VDC
Mfr # 24M121
Zoro # G4660677
original price:
$4.50
12% off
new price: $3.95
/ea
$3.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24V DC
- Material of Construction Brass Plated Chrome, LED, Plastic (ABS)
- Color Red
- Lamp Type LED
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 24M121
- Zoro # G4660677
- UPC # 190735435762
- Country of Origin Korea, Republic of
- Category Indicator Lights
Dimensions
Size | 12mm Mounting dia |
Manufacturer Warranty Length | 3 yr |
Overall Depth | 1.48 in |
Overall Width | 0.53 in |
Stem Thread Size | M12 |
Panel Cutout Diameter | 12 mm |
Overall Height | 0.53 in |
Description
Protruding Panel Light, LED, Brass Plated Chrome, LED, Plastic (ABS), Red, Voltage 24V DC, Size 12mm Mounting dia, Electrical Connection 0.11 Male Quick Disconnect, Shape Round, Current Drawn 20 mA, Average Life 100,000 hr, IP Rating IP40, Panel Thickness Up to 0.160 in, Standards cRUus, RoHS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Glass Fuse, SLR Series, Fast-Acting, 1A, 300V AC, 100A at 300V AC, 10kA at 125V AC, 5 PK (SLR1)
- EATON BUSSMANN UL Class Fuse, Class H Class, NON Series, Fast-Acting, 200A, 250V AC, Non-Indicating (NON-200)
- SQUARE D Manual Motor Starter, 0.16A, 600V (2510MCA3)
- HILLMAN 100' 14Ga Galv Wire (122065)
- ZORO SELECT Flat Indicator Light, White, 24VDC (24M136)
- ZORO SELECT Flat Indicator Light, Yellow, 24VDC (24M133)
- ZORO SELECT Flat Indicator Light, Red, 12VDC (24M060)
- ZORO SELECT Protrude Indicator Light, Green, 120VAC (24M126)
- ZORO SELECT Round Indicator Light, Green, 24VDC (24M025)
- ZORO SELECT Flat Indicator Light, Green, 24VDC (24M134)
- SIEMENS Pilot Light Complete, Round Shape, Green (3SU1102-6AA40-1AA0)
- Zoro Select Indicator Lights