Shop All Indicator Lights
Zoro Select
Protrude Indicator Light, Red, 24VDC
Mfr # 24M087
Zoro # G4667363
original price:
$3.93
4% off
new price: $3.75
/ea
$3.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24V DC
- Material of Construction Brass Plated Chrome, LED, Plastic (ABS)
- Color Red
- Lamp Type LED
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 24M087
- Zoro # G4667363
- UPC # 190735435434
- Country of Origin Korea, Republic of
- Category Indicator Lights
Dimensions
Size | 10mm Mounting dia |
Panel Cutout Diameter | 10 mm |
Stem Thread Size | M10 |
Overall Depth | 1.41 in |
Manufacturer Warranty Length | 3 yr |
Overall Width | 0.45 in |
Overall Height | 0.45 in |
Description
Protruding Panel Light, LED, Brass Plated Chrome, LED, Plastic (ABS), Red, Voltage 24V DC, Size 10mm Mounting dia, Electrical Connection 0.11 Male Quick Disconnect, Shape Round, Current Drawn 20 mA, Average Life 100,000 hr, IP Rating IP40, Panel Thickness Up to 0.160 in, Standards cRUus, RoHS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC 10 Feet 16 AWG SJO 2 Wire 125 Volt NEMA 1-15P Power Tool Quick Lock Cord (EC162M)
- PANDUIT Hasp, 1.00" dia., Tabs, Rd (PSL-1)
- LEVITON NEMA NEMA 5-15R 2.15 in H x Wallplate Mount (RER15-NS)
- TELEMECANIQUE SENSORS Xuk Mounting Bracket (XUZA51)
- ZORO SELECT Round Indicator Light, Red, 24VDC (24M148)
- ZORO SELECT Round Indicator Light, Red, 24VDC (24M078)
- ZORO SELECT Flat Indicator Light, Green, 120VAC (24M139)
- ZORO SELECT Round Indicator Light, Yellow, 12VDC, IP Rating: 40 (24M076)
- ZORO SELECT Round Indicator Light, Red, 12VDC, Voltage: 12V DC (24M042)
- ZORO SELECT Flat Indicator Light, Blue, 12VDC (24M035)
- SCHNEIDER ELECTRIC Pilot Light Complete, Red, 22mm (XB4BV64)
- Zoro Select Indicator Lights