Shop All Indicator Lights
Zoro Select
Protrude Indicator Light, Red, 24VDC
Mfr # 24M029
Zoro # G4664913
original price:
$3.35
4% off
new price: $3.19
/ea
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24V DC
- Color Red
- Material of Construction Brass Plated Chrome, LED, Plastic (ABS)
- Lamp Type LED
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 24M029
- Zoro # G4664913
- UPC # 190735434857
- Country of Origin Korea, Republic of
- Category Indicator Lights
Dimensions
Size | 6mm Mounting dia |
Stem Thread Size | M6 |
Panel Cutout Diameter | 6 mm |
Manufacturer Warranty Length | 3 yr |
Overall Width | 0.28 in |
Overall Height | 0.28 in |
Overall Depth | 1.18 in |
Description
Protruding Panel Light, LED, Brass Plated Chrome, LED, Plastic (ABS), Red, Voltage 24V DC, Size 6mm Mounting dia, Electrical Connection Lead for Soldering, Shape Round, Current Drawn 20 mA, Average Life 100,000 hr, IP Rating IP40, Panel Thickness Up to 0.160 in, Standards RoHS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QOB Series 40A, 2 Pole, 120/240V AC (QOB240H)
- ELECTRIDUCT XXLarge Latching Cable Raceway (3200 Series)- 5ft- White- 20 Pack (SR-CASE-3200-5-WT)
- PULS DC Power Supply, 100/240V AC, 24/28V DC, 80W, 3.3A, DIN Rail (CS3.241)
- HUBBELL 20A Single Explosion Proof Receptacle 120 VAC 5-20R (UGRA20231)
- ZORO SELECT Flat Indicator Light, Yellow, 24VDC (24M169)
- ZORO SELECT Protrude Indicator Light, Red, 24VDC (24M121)
- ZORO SELECT Flat Indicator Light, Blue, 12VDC (24M063)
- ZORO SELECT Round Indicator Light, Green, 12VDC (24M044)
- ZORO SELECT Protrude Indicator Light, Green, 120VAC (24M092)
- ZORO SELECT Flat Indicator Light, Green, 12VDC (24M165)
- ZORO SELECT Flat Indicator Light, Blue, 24VDC (24M040)
- Zoro Select Indicator Lights