Shop All Indicator Lights
Zoro Select
Protrude Indicator Light, Red, 120VAC
Mfr # 24M124
Zoro # G4666785
original price:
$5.76
9% off
new price: $5.19
/ea
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 110V AC
- Color Red
- Material of Construction Brass Plated Chrome, LED, Plastic (ABS)
- Lamp Type LED
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 24M124
- Zoro # G4666785
- UPC # 190735435793
- Country of Origin Korea, Republic of
- Category Indicator Lights
Dimensions
Size | 12mm Mounting dia |
Overall Width | 0.53 in |
Overall Depth | 1.48 in |
Panel Cutout Diameter | 12 mm |
Manufacturer Warranty Length | 3 yr |
Overall Height | 0.53 in |
Stem Thread Size | M12 |
Description
Protruding Panel Light, LED, Brass Plated Chrome, LED, Plastic (ABS), Red, Voltage 110V AC, Size 12mm Mounting dia, Electrical Connection 0.11 Male Quick Disconnect, Shape Round, Current Drawn 4 mA, Average Life 100,000 hr, IP Rating IP40, Panel Thickness Up to 0.160 in, Standards cRUus, RoHS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 10m, Single (7628)
- HUBBELL 3 Wire Industrial Straight Blade Plug 125/250VAC 50A (HBL7513C)
- BURNDY One Hole Lug Compress Conct, 8 AWG, PK10 (YAD8CM8E516)
- EATON Photoelectric Sensor, Rectangl, Reflective (1450E-6547)
- ZORO SELECT Round Indicator Light, Red, 24VDC (24M045)
- ZORO SELECT Round Indicator Light, Green, 12VDC (24M022)
- ZORO SELECT Protrude Indicator Light, Red, 24VDC (24M029)
- ZORO SELECT Protrude Indicator Light, Yellow, 120VAC (24M091)
- ZORO SELECT Protrude Indicator Light, Red, 24VDC (24M087)
- ZORO SELECT Flat Indicator Light, Yellow, 120VAC (24M138)
- ZORO SELECT Round Indicator Light, Green, 12VDC (24M111)
- Zoro Select Push Buttons & Indicators