Shop All Indicator Lights
Zoro Select
Protrude Indicator Light, Red, 120VAC
Mfr # 24M057
Zoro # G4682727
product price: $5.85
/ea
$5.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 110V AC
- Color Red
- Material of Construction Brass Plated Chrome, LED, Plastic (ABS)
- Lamp Type LED
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 24M057
- Zoro # G4682727
- UPC # 190735435137
- Country of Origin Korea, Republic of
- Category Indicator Lights
Dimensions
Size | 8mm Mounting dia |
Overall Depth | 1.41 in |
Panel Cutout Diameter | 5/16 in |
Overall Width | 0.37 in |
Manufacturer Warranty Length | 3 yr |
Overall Height | 0.37 in |
Stem Thread Size | M8 |
Description
Protruding Panel Light, LED, Brass Plated Chrome, LED, Plastic (ABS), Red, Voltage 110V AC, Size 8mm Mounting dia, Electrical Connection 0.11 Male Quick Disconnect, Shape Round, Current Drawn 4 mA, Average Life 100,000 hr, IP Rating IP40, Panel Thickness Up to 0.160 in, Standards cRUus, RoHS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWE-TECH 3C Fiber Pigtail, MM, OM3, 6 Fiber, ST/PC, 3M, Aqua Boot (FWT15F1-41006)
- EATON Limit Switch Head, Rotary Lvr, Side, .63 In (E50DL1)
- WIEGMANN Carbon Steel Sloped Enclosure, 20 in H, 20 in W, 8 in D, NEMA 3R; 4; 12; 13, Hinged (N412202008CST)
- ZORO SELECT Receptacle, 50 A Amps, 250V AC, Flush Mount, Single Outlet, 15-50R, Black (8450FR)
- ZORO SELECT Protrude Indicator Light, Red, 12VDC (24M118)
- ZORO SELECT Round Indicator Light, Green, 12VDC (24M044)
- ZORO SELECT Round Indicator Light, Yellow, 120VAC (24M049)
- ZORO SELECT Protrude Indicator Light, Green, 24VDC (24M056)
- ZORO SELECT Flat Indicator Light, White, 12VDC (24M064)
- ZORO SELECT Round Indicator Light, Green, 120VAC (24M153)
- EATON Pilot Light Complete Unit, LED, Red (HT8HFRF3)
- Zoro Select Indicator Lights