Shop All Indicator Lights
Zoro Select
Protrude Indicator Light, Green, 24VDC, Current Drawn: 20 mA
Mfr # 24M089
Zoro # G4670513
product price: $3.79
/ea
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24V DC
- Color Green
- Material of Construction Brass Plated Chrome, LED, Plastic (ABS)
- Lamp Type LED
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 24M089
- Zoro # G4670513
- UPC # 190735435458
- Country of Origin Korea, Republic of
- Category Indicator Lights
Dimensions
Size | 10mm Mounting dia |
Stem Thread Size | M10 |
Overall Width | 0.45 in |
Manufacturer Warranty Length | 3 yr |
Overall Height | 0.45 in |
Panel Cutout Diameter | 10 mm |
Overall Depth | 1.41 in |
Description
Protruding Panel Light, LED, Brass Plated Chrome, LED, Plastic (ABS), Green, Voltage 24V DC, Size 10mm Mounting dia, Electrical Connection 0.11 Male Quick Disconnect, Shape Round, Current Drawn 20 mA, Average Life 100,000 hr, IP Rating IP40, Panel Thickness Up to 0.160 in, Standards cRUus, RoHS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Adhesive Backed Mounting Bases- 3/4" x 50 Pieces- White (CT-ED-ABM-075-50-WT)
- STA-KON Male Disconnect, Red, 22 to 18 AWG, PK50 (18RA-251T)
- SIGMA Electrical Box Cover, 1 Gang, Rectangular, Aluminum (3424546)
- AC WORKS 1.5FT SS2-50P/ CS6365 50A 125/250V Locking Plug NEMA 6-50R 50A 250V Adapter (WDSS2650-018)
- ZORO SELECT Protrude Indicator Light, Red, 12VDC (24M051)
- ZORO SELECT Protrude Indicator Light, Green, 24VDC (24M123)
- ZORO SELECT Flush Indicator Light, Red, 24V (20C841)
- ZORO SELECT Flat Indicator Light, White, 24VDC (24M103)
- ZORO SELECT Protrude Indicator Light, Green, 12VDC (24M120)
- ZORO SELECT Round Indicator Light, Green, 24VDC (24M114)
- DAYTON Raised Indicator Light, Red, 120V (22NY48)
- Zoro Select Push Buttons & Indicators