Shop All Indicator Lights
Zoro Select
Protrude Indicator Light, Green, 120VAC
Mfr # 24M059
Zoro # G4666024
product price: $3.89
/ea
$3.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 110V AC
- Material of Construction Brass Plated Chrome, LED, Plastic (ABS)
- Color Green
- Lamp Type LED
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 24M059
- Zoro # G4666024
- UPC # 190735435151
- Country of Origin Korea, Republic of
- Category Indicator Lights
Dimensions
Size | 8mm Mounting dia |
Manufacturer Warranty Length | 3 yr |
Overall Depth | 1.41 in |
Overall Height | 0.37 in |
Overall Width | 0.37 in |
Panel Cutout Diameter | 5/16 in |
Stem Thread Size | M8 |
Description
Protruding Panel Light, LED, Brass Plated Chrome, LED, Plastic (ABS), Green, Voltage 110V AC, Size 8mm Mounting dia, Electrical Connection 0.11 Male Quick Disconnect, Shape Round, Current Drawn 4 mA, Average Life 100,000 hr, IP Rating IP40, Panel Thickness Up to 0.160 in, Standards cRUus, RoHS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Molded Case Circuit Breaker, THQL Series 40A, 2 Pole, 120/240V AC (THQL2140)
- SQUARE D Drum Switch 600Vac 2Hp A +Options (2601AG2S2)
- PACKARD 2 Pole 30 Amp 120 VAC Contactor (C230B)
- NVENT HOFFMAN Support Hanger, fits 4.00x4.00, Gray, Steel (F44GSH)
- ZORO SELECT Round Indicator Light, Green, 24VDC (24M025)
- ZORO SELECT Flat Indicator Light, Blue, 24VDC, Current Drawn: 20 mA (24M068)
- ZORO SELECT Flat Indicator Light, Green, 24VDC (24M170)
- ZORO SELECT Raised Indicator Light, Red, 120V (20C855)
- ZORO SELECT Flat Indicator Light, Red, 12VDC (24M093)
- ZORO SELECT Protrude Indicator Light, Yellow, 120VAC (24M161)
- SCHNEIDER ELECTRIC Pilot Light, Yllw, LED Lamp Type (XB5EVB8)
- Zoro Select Switches