Shop All Stretch Wrap
Zoro Select
Protective Packaging Film 36" x 3000 ft., Gray
Mfr # 44C558
Zoro # G7940423
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36"
- Length 3000 ft.
- Color Gray
- Thickness 1 Mil
- Material HDPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 44C558
- Zoro # G7940423
- Country of Origin United States
- Category Stretch Wrap
Dimensions
Width | 36" |
Length | 3000 ft. |
Roll Width | 36 in |
Roll Size | 36" x 3000 ft. |
Roll Length | 3,000 ft |
Details
Item | Protective Packaging Film |
Color | Gray |
Thickness | 1 Mil |
Material | HDPE |
Film Material | HDPE |
Protective Film Type | Surface Protection |
Roll Weight | 35 lb |
Heat Activated | No |
Mil Thickness | 76 |
Description
Protective Packaging Film, Heat Activated No, Mil Thickness 76, Roll Width 36 in, Roll Length 3,000 ft, Roll Weight 35 lb, Color Gray, Material HDPE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECOS PRO Dry Erase Whiteboard Cleaner, PK6 (PL9869/6)
- ZORO SELECT Tall Corrugated Boxes, 16" x 16" x 30", Kraft, 10/Bundle (22XL03)
- DACASSO Burgundy Bonded Rectangular Leather Mouse Pad (AG-5214)
- ZEBRA PEN Ballpoint Pen, Retractable, 1.0mm, 48/PK, Black PK (ZEB22148)
- ZORO SELECT Hand Stretch Wrap 3" x 1000 ft., Blue (15A919)
- ZORO SELECT Stretch Wrap, LLDPE, 1500 ft. L, PK4 (56HG09)
- ZORO SELECT Hand Stretch Wrap, 18 in W x 1500 ft L, 70 ga, Cast Style, Clear, Standard Duty (15A998)
- ZORO SELECT Hand Stretch Wrap, 14 in W x 1500 ft L, 80 ga, Cast Style, Clear, Standard Duty (15A934)
- ZORO SELECT Hand Stretch Wrap 18" x 1500 ft., Cast Style, Green (15A955)
- ZORO SELECT Stretch Wrap, Clear, 1,500 ft, 17.78 micron (PLBC1270GR)
- LAVEX Pro 18'' x 1500' 80 Gauge Heavy-Duty Hand Pallet Wrap / Stretch Film, 4PK (18318801500)
- Zoro Select Stretch & Shrink Wrap