Shop All Furniture Repair
Zoro Select
Protective Leg Tips, Slip-On, Round, PK24
Mfr # 6J590
Zoro # G2867164
original price:
$7.69
62% off
new price: $2.85
/pk 24, $0.12/ea
$2.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape ROUND
- Floor Surface Type Hard Surfaces, Vinyl
- Leg Outside Dia. 1 in
- Primary Furniture Tip Color White
- Primary Furniture Tip Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6J590
- Zoro # G2867164
- UPC # 190735542958
- Country of Origin China
- Category Furniture Repair
Dimensions
Leg Outside Dia. | 1 in |
Details
Item | Furniture Protective Leg Tips |
Shape | ROUND |
Floor Surface Type | Hard Surfaces, Vinyl |
Primary Furniture Tip Color | White |
Primary Furniture Tip Material | Plastic |
Furniture Tip Attachment Method | Slip-On |
Furniture Tip Cushion Material | No Cushion |
Cap Type | Straight |
Shop By | Closeouts |
Description
Furniture Protective Leg Tips, Floor Surface Type Hard Surfaces, Vinyl, Slip-On, Shape Round, Primary Furniture Tip Material Plastic, Furniture Tip Cushion Material No Cushion, Leg Outside Dia. 1 in, Primary Furniture Tip Color White, Cap Type Straight, Package Quantity 24
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VINTIQUEWISE Vintiquewise Wicker Front Bike Baskets Universal Handlebar Mount for All Bikes and ages (QI003420)
- SOUTHWIRE Wobblelight32 150W LED (111301LED)
- BAXTON STUDIO Stella Crystal Tufted Black Upholstered Modern Nightstand (98-4822)
- GLOBAL INDUSTRIAL Vinyl Industrial Stool With Backrest and Pneumatic Height Adjustment Charcoal Gray (249018)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 1-1/8", PK10 (CTB 21W/W)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 1-3/32, PK10 (LTB 21W/W)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 33/64", PK10 (LTB 15W)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 13/32", PK10 (LTB 14B)
- ZORO SELECT Protective Leg Tips, Slip-On, Round, PK24 (6J583)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 1-1/4", PK25 (CTB 22G)
- OSBORNE WOOD PRODUCTS 6 x 4 1/2 x 3 1/4 Ball & Claw Center Foot in Alder (6162A)
- Zoro Select Furniture Repair