Shop All Furniture Repair
Zoro Select
Protective Leg Tips, Slip-On, Round, PK24
Mfr # 6J566
Zoro # G2153837
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape ROUND
- Floor Surface Type Hard Surfaces
- Leg Outside Dia. 1 1/4 in
- Primary Furniture Tip Color White
- Primary Furniture Tip Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 6J566
- Zoro # G2153837
- UPC # 190735542804
- Country of Origin China
- Category Furniture Repair
Dimensions
Leg Outside Dia. | 1 1/4 in |
Details
Item | Furniture Protective Leg Tips |
Shape | ROUND |
Floor Surface Type | Hard Surfaces |
Primary Furniture Tip Color | White |
Primary Furniture Tip Material | Rubber |
Furniture Tip Attachment Method | Slip-On |
Cap Type | Angled, Straight |
Furniture Tip Cushion Material | No Cushion |
Shop By | Closeouts |
Description
Furniture Protective Leg Tips, Floor Surface Type Hard Surfaces, Slip-On, Shape Round, Primary Furniture Tip Material Rubber, Furniture Tip Cushion Material No Cushion, Leg Outside Dia. 1 1/4 in, Primary Furniture Tip Color White, Cap Type Angled, Straight, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORNE WOOD PRODUCTS 3 1/2 x 6 1/4 SOLD AS A SET OF FOUR~Corner Blocks for 3 1/2" Wide Legs (310350PG)
- EDUCATIONAL INSIGHTS Classroom Light Filters, 2ft. x 2ft., Whisper White, 4PK (1237)
- ZORO SELECT Shower Curtain, Polyurethane Coated Polyester, White, 42 in W, 72 in L (4EEZ2)
- HOLLAND BAR STOOL CO 25" Counter Stool, Medium Finish, Canter Twilight Seat (314025Med002)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 15/64", PK10 (CTB 14W/W)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 19/32", PK25 (CTB 17B)
- ZORO SELECT Protective Leg Tips, Slip-On, Round, PK24 (6J589)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 19/32", PK25 (CTB 17G)
- ZORO SELECT Furn. Glides, Self-Stick, Oval, 9-1/2", PK4 (10G209)
- ZORO SELECT Furn. Glides, Self-Stick, Rd, 3-1/2", 7", PK8 (10G206)
- OSBORNE WOOD PRODUCTS 4 1/2 x 2 7/8 Inch Georgia Round Bun Foot in Knotty Pine (4250P)
- Zoro Select Furniture Repair